Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINATION LUSI4A062V1840VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRQ

LUMINATION LUSI4A062V1840VQCSWHTES LED Low Bay Fixture, Dimmable, 120 to 277V, Bulb Type Integrated

Item: CR9RRQ Model: LUSI4A062V1840VQCSWHTESCross Ref: 56FT31
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€308.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Low Bay Fixture
Bay Light TypeLow Bay
Color Rendering Index93
Color Temp.4000 K
DimmableYes
Fixture Height8"
Fixture Housing ColorWhite
Fixture Length49"
Fixture Lens MaterialAcrylic
Fixture Nominal Size1 ft. x 4 ft.
Fixture Width4 3/8"
For Bulb TypeIntegrated LED
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height8"
Housing ColorWhite
Housing MaterialAluminum
Includes(2) Mounting Brackets
Ingress Protection Rating20
Lamp Watts43.7 W
Led Replacement For2 LAMP LFL
Length49"
Lens MaterialAcrylic
Light DistributionWide
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens6250 lm
Lumens Per Watt143 lm/W
Max. Ambient Temp.95°F
Max. Fixture Wattage43.5 W
Min. Ambient Temp.50°F
Number Of Bulbs0
Number Of Light Bars0
Rated Life75000 hrs.
Reflector TypeEnclosed
Suggested Fixture Mounting Height8 ft. to 15 ft.
Suggested Fixture Mounting Height Range0 ft. to 20 ft.
Voltage120-277V AC
Width4 7/16"
Ambient Temp. Range50°F to 95°F
Ca Title 24 CompliantNo
Color Temperature4000 K
Lamp TypeIntegrated LED
Lamp Watts - Fixtures43.7 W
Nominal Size - Fixtures1 ft. x 4 ft.
Overall Height8"
Overall Length49"
Overall Width4 7/16"
SeriesLUS Series
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 6.9435
Ship height (cm)20.32
Ship length (cm)124.46
Ship width (cm)11.27
Country of OriginMX

Product Variants

ProductModelLumensColor Temp.Lumens Per WattMax. Fixture WattageLamp WattsLed Replacement ForLight DistributionVoltagePrice
LUMINATION LUSI4A042V1T40VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RRX LUSI4A042V1T40VQCSWHTES4200 lm4000 K131 lm/W30 W32 W2 LAMP LFLWide120-277V AC€263.26
LUMINATION LUSI4A052V1T35VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RTB LUSI4A052V1T35VQCSWHTES5200 lm3500 K133 lm/W37 W39 W2 LAMP LFLWide120-277V AC€268.04
LUMINATION LUSI4A042V1T35VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RTF LUSI4A042V1T35VQCSWHTES4200 lm3500 K131 lm/W30 W32 W2 LAMP LFLWide120-277V AC€263.26
LUMINATION LUSI4A062V1835VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RTG LUSI4A062V1835VQCSWHTES6250 lm3500 K143 lm/W43.5 W43.7 W2 LAMP LFLWide120-277V AC€291.10
LUMINATION LUSI4A052V1T40VQCSWHTES LED Low Bay Fixture, Di mmable, 120 to 277V, Bulb Type Integrated LED | CR9RTH LUSI4A052V1T40VQCSWHTES5200 lm4000 K133 lm/W37 W39 W2 LAMP LFLWide120-277V AC€268.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LUSI4A062V1840VQCSWHTES LED Low Bay Fixture, Dimmable, 120 to 277V, Bulb Type Integrated
€308.23 /unit