Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINATION LUSC4A042V1T35VQCSWHTEBCS LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 4, 200 lm | CR9RTK

LUMINATION LUSC4A042V1T35VQCSWHTEBCS LED Low Bay Fixture, Dimmable, Integrated, 120 to 277V, 4, 200 lm

Item: CR9RTK Model: LUSC4A042V1T35VQCSWHTEBCSCross Ref: 56FT14
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€353.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Low Bay Fixture
Bay Light TypeLow Bay
Color Rendering Index93
Color Temp.3500 K
DimmableYes
Fixture Height8"
Fixture Housing ColorWhite
Fixture Length49"
Fixture Lens MaterialAcrylic
Fixture Nominal Size1 ft. x 4 ft.
Fixture Width4 3/8"
For Bulb TypeIntegrated LED
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height8"
Housing ColorWhite
Housing MaterialAluminum
IncludesMounting Bracket
Ingress Protection Rating20
Lamp Watts32 W
Led Replacement For2 LAMP LFL
Length49"
Lens MaterialAcrylic
Light DistributionWide
Lighting CertificationDesignlights Consortium (DLC)
Lighting TechnologyLED
Lumens4200 lm
Lumens Per Watt131 lm/W
Max. Ambient Temp.95°F
Max. Fixture Wattage30 W
Min. Ambient Temp.50°F
Number Of Bulbs0
Number Of Light Bars0
Rated Life90000 hrs.
Reflector TypeEnclosed
Suggested Fixture Mounting Height8 ft. to 15 ft.
Voltage120-277V AC
Width4 7/16"
Ca Title 24 CompliantNo
Color Temperature3500 K
Lamp TypeIntegrated LED
Overall Height8"
Overall Length49"
Overall Width4 7/16"
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 6.9435
Ship height (cm)20.32
Ship length (cm)124.46
Ship width (cm)11.27
Country of OriginMX

Product Variants

ProductModelLed Replacement ForLumensColor Temp.Lumens Per WattMax. Fixture WattageHeightMax. Ambient Temp.Min. Ambient Temp.Price
LUMINATION LPS02210850VRIWHTE LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 22000 lm | CR9RTJ LPS02210850VRIWHTE6-Lamp T522000 lm5000 K138 lm/W160 W8 1/2"122°F-4°F€663.04
LUMINATION LUSC4A042V1T40VQCSWHTEBCS LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 4, 200 lm | CR9RTL LUSC4A042V1T40VQCSWHTEBCS2 LAMP LFL4200 lm4000 K131 lm/W30 W8"95°F50°F€334.20
LUMINATION LUSC4A052V1T35VQCSWHTEBCS LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 5, 200 lm | CR9RTM LUSC4A052V1T35VQCSWHTEBCS2 LAMP LFL5200 lm3500 K133 lm/W37 W8"95°F50°F€340.19
LUMINATION LUSC4A052V1T40VQCSWHTEBCS LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 5, 200 lm | CR9RTN LUSC4A052V1T40VQCSWHTEBCS2 LAMP LFL5200 lm4000 K133 lm/W37 W8"95°F50°F€340.19
LUMINATION LUSC4A062V1835VQCSWHTEBCS LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 6, 250 lm | CR9RTP LUSC4A062V1835VQCSWHTEBCS2 LAMP LFL6250 lm3500 K143 lm/W43.5 W8"95°F50°F€360.91
LUMINATION LUSC4A062V1840VQCSWHTEBCS LED Low Bay Fixture, Di mmable, Integrated LED, 120 to 277V, 6, 250 lm | CR9RTQ LUSC4A062V1840VQCSWHTEBCS2 LAMP LFL6250 lm4000 K143 lm/W43.5 W8"95°F50°F€360.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LUSC4A042V1T35VQCSWHTEBCS LED Low Bay Fixture, Dimmable, Integrated, 120 to 277V, 4, 200 lm
€353.86 /unit