Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINATION C4S40E0A4209 HID Ballast Housing, Enclosed Low Bay Opticals, -22 Deg to 131 Deg F, Pulse Start | CR9RRH

LUMINATION C4S40E0A4209 HID Ballast Housing, Enclosed Low Bay Opticals, -22 Deg to 131 Deg F, Pulse Start

Item: CR9RRH Model: C4S40E0A4209Cross Ref: 4GRA3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€261.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHID Ballast Housing
Accessory TypeHid Ballast Housing
Ambient Temp. Range-22°F to +131°F
Ballast Start TypePulse Start
Ballast TypeMagnetic
For Bulb Base TypeMogul
For Bulb TypeMetal Halide
For Max. Bulb Voltage277V
For Max. Bulb Wattage400 W
For Min. Bulb Voltage120V
For Min. Bulb Wattage400 W
For Use WithEnclosed Low Bay Opticals
Height8 7/8"
Housing FinishGray Polyester Powder
Housing MaterialAluminum
Length30 2/5"
Max. Ambient Temp.131°F
Min. Ambient Temp.-22°F
Mounting TypePendant Splice Box
Wattage450 W
Width12.188"
Description/special FeaturesMaximum Seal Reliability for Clean Optical Component, Primary Quick Disconnect for Easy Mounting, Safety Chain Provisions, UV Stabilized Injection Molded Prismatic Refractor for Low Brightness with Clampband
Fixture Wattage450 W
StandardsUL 1598 LISTED

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)22.54
Ship length (cm)77.22
Ship width (cm)30.96
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION C4S40E0A4209 HID Ballast Housing, Enclosed Low Bay Opticals, -22 Deg to 131 Deg F, Pulse Start
€261.36 /unit