Flat Shipping

Flat Shipping at €24.99 + VAT

LUMINAIRE LED LVP524 4FT MIN10 50W 35K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 6, 192 lm, Integrated LED | CR9RQL

LUMINAIRE LED LVP524 4FT MIN10 50W 35K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Dimmable, 120 to 277VAC, 192 lm, Integrated LED

Item: CR9RQL Model: LVP524 4FT MIN10 50W 35K MVOLT CLP WHTCross Ref: 61HR56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€782.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFixture
Ballast Start TypeNo Ballast
Beam Angle180°
Bulb IncludedYes
Ceiling Mount TypeCeiling Mount, Wall Mount
Color Rendering Index82
Color Temp.3500 K
DimmableYes
Dimming Method0-10V
Dimming Range10% to 100%
Emergency Battery BackupNo
FinishPowder Coat
Fixture Ballast TypeNo Ballast Required
Fixture TypeVandal Resistant Linear Surface Mount
For Bulb TypeIntegrated LED
For Max. Bulb Wattage50 W
For Use WithSamsung LM561B+ Series
Housing ColorWhite
Housing Gauge16 ga.
Housing MaterialSteel
IncludesTxsd -Torx Screwdriver Bit
Ip RatingNot Rated
Lens MaterialPolycarbonate
Lens ShapeStraight Square
Lens Thickness1/8"
Lens TypeClear Prismatic Lens
Light ColorWhite
Light Distribution ShapeLambertain
Lighting CertificationUnrated
Lighting TechnologyLED
LinkableNo
Linkable Up ToUnlinkable
Lumens6192 lm
Lumens Per Watt123.8 lm/W
Max. Ambient Temp.50°C
Max. Fixture Wattage50 W
Mfr. SeriesLVP524
Min. Ambient Temp.-20°C
Mounting Hardware IncludedNo
Mounting StyleCeiling, Wall
Nominal Length4 ft.
Overall Height4 3/8"
Overall Length48 1/4"
Overall Width4 5/8"
Rated Life130000 hrs.
Reflector TypeClosed
Sensor TypeNo Sensor
Voltage120-277V AC
WarrantyLifetime Warranty, 10 Year Warranty On LED Boards
Color Temperature3500 K
Hazardous Location RatingNot Rated
Light TechnologyLED
SeriesLVP524 Series
StandardsU.L., C.UL. DAMP LOCATION LISTING STANDARD. MEETS BUY AMERICA(N) GOVERNMENT PROCUREMENT REQUIREMENTS UNDER FAR, DFARS, AND DOT.

Shipping Info:

Ship weight (kg) 7.83
Ship height (cm)11.11
Ship length (cm)122.56
Ship width (cm)11.75
Country of OriginUS

Product Variants

ProductModelColor Temp.LumensLumens Per WattMax. Fixture WattageLens MaterialLens ShapeHousing ColorMounting Hardware IncludedPrice
LUMINAIRE LED SWP1212 MIN10 25W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 280 lm, Integrated LED | CR9RPX SWP1212 MIN10 25W 35K MVOLT OP BRZ3500 K2280 lm91.2 lm/W25 WPolycarbonateCurvedBronzeNo€763.69
LUMINAIRE LED SWP1212 MIN10 25W 40K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 351 lm, Integrated LED | CR9RPY SWP1212 MIN10 25W 40K MVOLT OP BRZ4000 K2351 lm94 lm/W25 WPolycarbonateCurvedBronzeNo€758.27
LUMINAIRE LED ARV13 MIN10 25W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 358 lm, Integrated LED | CR9RPZ ARV13 MIN10 25W 35K MVOLT OP BRZ3500 K2358 lm94.3 lm/W25 WPolycarbonateCurvedBronzeNo€646.80
LUMINAIRE LED ARV13 MIN10 25W 40K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 429 lm, Integrated LED | CR9RQA ARV13 MIN10 25W 40K MVOLT OP BRZ4000 K2429 lm97.2 lm/W25 WPolycarbonateCurvedBronzeNo€665.32
LUMINAIRE LED LVP524 2FT MIN10 25W 35K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 3, 089 lm, Integrated LED | CR9RQB LVP524 2FT MIN10 25W 35K MVOLT CLP WHT3500 K3089 lm123.6 lm/W25 WPolycarbonateStraight SquareWhiteNo€587.44
LUMINAIRE LED LVP524 2FT MIN10 25W 40K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 3, 186 lm, Integrated LED | CR9RQC LVP524 2FT MIN10 25W 40K MVOLT CLP WHT4000 K3186 lm127.4 lm/W25 WPolycarbonateStraight SquareWhiteNo€587.44
LUMINAIRE LED ARV17 MIN10 50W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 4, 160 lm, Integrated LED | CR9RQD ARV17 MIN10 50W 35K MVOLT OP BRZ3500 K4160 lm83.2 lm/W50 WPolycarbonateCurvedBronzeNo€1,012.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINAIRE LED LVP524 4FT MIN10 50W 35K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Dimmable, 120 to 277VAC, 192 lm, Integrated LED
€782.82 /unit