Flat Shipping

Flat Shipping at €24.99 + VAT

LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-201(24) Din Mount Level Control 1 Relay 24vac | AE8NAX 6EEL9

LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-201(24) Din Mount Level Control 1 Relay 24vac

Item: AE8NAX Model: WFLTV-DM-201(24)Cross Ref: 6EEL9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€575.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLevel Control
Control TypeConductivity
Depth2 3/4"
Enclosure ColorWhite
Enclosure Depth2 3/4"
Enclosure Height4 3/4"
Enclosure Width1 3/4"
Height4 3/4"
IncludesInstructions
Input Voltage24V AC
Output TypeRelay
Overall Height4 3/4"
Overall Length1 3/4"
Overall Width2 3/4"
Relay1
TypeDIN Mount
Width1 3/4"
Contact FormSPDT
Mounting TypeDIN Rail
Product TypeLiquid Level Controller
Standards3A, CSA, UL 353
Voltage24V AC

Shipping Info:

Ship weight (kg) 0.5265
Ship height (cm)17.02
Ship length (cm)30.48
Ship width (cm)15.49
HS code9032896060
Country of OriginUS

Product Variants

ProductModelInput VoltageEnclosure WidthRelayControl TypeEnclosure DepthEnclosure HeightEnclosure ColorHeightPrice
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-2011 Din Mount Level Control 1 Relay 120vac | AE8NAG 6EEK5 WFLTV-DM-2011120V AC1 3/4"1Conductivity2 3/4"4 3/4"White4 3/4"€478.53
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-4011 Din Mount Level Control 2 Relay 120vac | AE8NAH 6EEK6 WFLTV-DM-4011120V AC2 7/8"2Conductivity2 3/4"4 3/4"White4 3/4"€682.64
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-6011 Din Mount Level Control 3 Relay 120vac | AE8NAJ 6EEK7 WFLTV-DM-6011120V AC3 7/8"3Conductivity2 3/4"4 3/4"White4 3/4"€762.87
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-2012 Din Mount Level Control 1 Relay 240vac | AE8NAP 6EEL2 WFLTV-DM-2012240V AC1 3/4"1Conductivity2 3/4"4 3/4"White4 3/4"€476.09
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-4012 Din Mount Level Control 2 Relay 240vac | AE8NAQ 6EEL3 WFLTV-DM-4012240V AC2 7/8"2Conductivity2 3/4"4 3/4"White4 3/4"€682.66
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-6012 Din Mount Level Control 3 Relay 240vac | AE8NAR 6EEL4 WFLTV-DM-6012240V AC3 7/8"3Conductivity2 3/4"4 3/4"White4 3/4"€822.84
LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-401(24) Din Mount Level Control 2 Relay 24vac | AE8NAY 6EEN0 WFLTV-DM-401(24)24V AC2 7/8"2Conductivity2 3/4"4 3/4"White4 3/4"€749.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMENITE CONTROL TECHNOLOGY INC. WFLTV-DM-201(24) Din Mount Level Control 1 Relay 24vac
€575.13 /unit