Flat Shipping

Flat Shipping at €24.99 + VAT

LUMENITE CONTROL TECHNOLOGY INC. PHP31EP15T12 Liquid Probe Waterproof 12 Inch 3 Inch Flange | AE8NNL 6EJR8

LUMENITE CONTROL TECHNOLOGY INC. PHP31EP15T12" Liquid Probe Waterproof 12 Inch 3 Inch Flange

Item: AE8NNL Model: PHP31EP15T12"Cross Ref: 6EJR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€306.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Level Probe
ApplicationIndustrial
FeaturesWaterproof
Grade304
Manufacturer Warranty Length1 Year
MaterialPolycarbonate
Number Of Probes1
Probe Length12"
Probe Lengths12"
Probe MaterialPTFE, Stainless Steel
Process Connection Size3"
Process Connection TypeFlange
Special FeaturesWater Proof Probe
TypeIndustrial
Compatible Product TypeLumenite WFLTV-TM, WFLTV-DM Level Controllers, WFLTV-SM

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)22.86
Ship length (cm)101.6
Ship width (cm)21.59
HS code9026106000
Country of OriginUS

Product Details:

    • Special Features: Water Proof Probe

Product Variants

ProductModelNumber Of ProbesMaterialProbe MaterialProcess Connection SizeProcess Connection TypeProbe LengthsGradeCable LengthPrice
LUMENITE CONTROL TECHNOLOGY INC. PHS31ES15T12" Liquid Probe Waterproof 12 Inch 3 Inch Flange | AE8NNM 6EJR9 PHS31ES15T12"1Stainless SteelPTFE, Stainless Steel3"Flange12"304-€410.96
LUMENITE CONTROL TECHNOLOGY INC. PHP32EP15T12" 24" Liquid Probe Waterproof 12 24 Inch 3 In | AE8NNN 6EJT0 PHP32EP15T12" 24"2-PTFE, Stainless Steel---304-€381.16
LUMENITE CONTROL TECHNOLOGY INC. PHS32ES15T12" 24" Liquid Probe Waterproof 12 24 Inch 3 In | AE8NNP 6EJT1 PHS32ES15T12" 24"2Stainless SteelPTFE, Stainless Steel3"Flange-304-€521.67
LUMENITE CONTROL PHP33EP15T12" 18" 24" Liquid Probe Waterproof 12 18 24 Inch 3 In | AE8NNQ 6EJT2 PHP33EP15T12" 18" 24"3PolycarbonatePTFE, Stainless Steel3"Flange-304-€487.77
LUMENITE CONTROL PHS33ES15T12" 18" 24" Liquid Probe Waterproof 12 18 24 Inch 3 In | AE8NNR 6EJT3 PHS33ES15T12" 18" 24"3Stainless SteelPTFE, Stainless Steel3"Flange-304-€623.28
LUMENITE CONTROL PHP34FP15T12" 18" 24" 36" Liquid Probe Waterproof 12 18 24 Inch 4 In | AE8NNT 6EJT4 PHP34FP15T12" 18" 24" 36"4-PTFE, Stainless Steel---304-€665.32
LUMENITE CONTROL PHS34FS15T12" 18" 24" 36" Liquid Probe Waterproof 12 18 24 Inch 4 In | AE8TBA 6FDJ2 PHS34FS15T12" 18" 24" 36"4Stainless SteelPTFE, Stainless Steel4"Flange-304-€823.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMENITE CONTROL TECHNOLOGY INC. PHP31EP15T12" Liquid Probe Waterproof 12 Inch 3 Inch Flange
€306.70 /unit