Flat Shipping

Flat Shipping at €24.99 + VAT

LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-800 Digital Gauge/transmitter 2 800 Psi | AE9GBB 6JJF3

LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-800 Digital Gauge/transmitter 2 800 Psi

Item: AE9GBB Model: LSDPG-4220-C2-800Cross Ref: 6JJF3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,361.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Pressure Gauge/Transmitter
Case ColorBlue
Case MaterialLexan
Connection LocationLower
Dial Size3"
Loop ResistanceDependent On Loop Supply Voltage
Operating Temp. Range+14°F to +140°F
Output4-20 mA
Output Amps4-20 mA
Power Required24V DC
Powered By24V DC Or Battery Backup
Range0 psi to 800 psi
ResolutionDependent On Display Units Selected
Socket MaterialStainless Steel
Accuracy+/-0.25% of Full Scale
Digital Display Characteristics5 Digit LCD
Display Unitsbar, in. H20, kg/cm2, Kpa, mBar, mm hg
FeaturesPassword Protected Zero, Midpoint and Span
Gauge Process Connection Size2"
Gauge Process Connection TypeTriclamp
Manufacturers Warranty Length1 yr.
Maximum Operating Temperature140°F
Maximum Pressure800 psi
Minimum Operating Temperature14°F
Minimum Pressure0 psi
Nist Traceable CertificateNo
Nominal Dial Size3"
Number Of Display Digits5
Number Of Wires2
Power Source24 to 36V DC with Optional Battery Backup
Pressure Gauge TypeSanitary Pressure Gauge with Transmitter
Pressure Range0 psi to 800 psi
Pressure Range TypePressure
Process Connection2" Triclamp
Process Connection LocationBottom
Safety RatingClass I Div. 1
SeriesLSDPG Series
Standards3A LISTED, CEE VERIFIED
Type Of PressureGauge
Wetted MaterialsStainless Steel

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)15.24
Ship length (cm)30.48
Ship width (cm)15.24
HS code9026204000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMENITE CONTROL TECHNOLOGY INC. LSDPG-4220-C2-800 Digital Gauge/transmitter 2 800 Psi
€1,361.84 /unit