LUFKIN PS1806N Tape Measure 1/2 Inch x 100 Feet Orange/black | AA9UFH 1FC91

LUFKIN PS1806N Tape Measure 1/2 Inch x 100 Feet Orange/black

Item: AA9UFH Model: PS1806NCross Ref: 1FC91
In Stock

Get it by Tuesday, Jun 17

€66.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tape Measure
Belt ClipNo
Blade CoatingNyclad
Blade ColorYellow, Black
Blade Length100 ft.
Blade MaterialSteel
Blade Width1/2"
Case MaterialPlastic
Case TypeOpen
Features31 Ratio Winding, Cushion Grip, Tapered Bumper
Graduation Type0.125 , 45505 , In., ft.
GraduationsFeet, Inches
Grip TypeCushion Grip
Handle TypeCushion Grip
Hook TypeReinforced
Length14 3/4"
Lock TypeNone
Measurement TypeSAE
StandoutNot Rated
Stud MarkingsNo
Tip StyleNon Magnetic Single Hook
Blade Length (sae)100 ft.
Blade Return TypeManual
Blade TypeSingle-Sided
Graduation Marks1/8"
System Of MeasurementImperial
Zero Point LocationHook End

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)20.32
Ship length (cm)28.45
Ship width (cm)22.86
HS code9017800000
Country of OriginMX

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelMeasurement TypeBlade LengthBlade WidthGraduationsGraduation TypeBlade ColorBlade CoatingHook TypePrice
LUFKIN PS1808N Tape Measure 1/2 Inch x 200 Feet Orange/black | AA9UFJ 1FC92 PS1808NSAE200 ft.1/2"Feet, InchesIn., ft.Yellow, BlackNylonReinforced€105.22
LUFKIN PSFE100 Tape Measure 3/4 Inch x 100 Feet Orange/black | AC2UGD 2MVU1 PSFE100SAE100 ft.3/4"Feet, InchesIn., ft.White, Yellow, BlackNoneStandard Folding€72.52
LUFKIN PS1806DN Tape Measure 1/2 Inch x 100 Feet Orange/black | AD2XHC 3VYV6 PS1806DNMetric, SAE100 ft.1/2"Feet, InchesIn., ft.Black, Red, YellowNylonFolding€66.29
LUFKIN PS1808DN Tape Measure 1/2 Inch x 200 Feet Orange/black | AD2XHD 3VYW1 PS1808DNSAE200 ft.1/2"Feet, InchesIn., ft.Black, Red, YellowNylonFolding€105.22
LUFKIN PS1809DN Tape Measure 1/2 Inch x 300 Feet Orange/black | AD2XHE 3VYW5 PS1809DNSAE300 ft.1/2"FeetIn., ft.Black, Red, YellowNylonFolding€177.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUFKIN PS1806N Tape Measure 1/2 Inch x 100 Feet Orange/black
€66.29 /unit