LUFKIN OCN1291SF590 Oil Tape Blade 1/2 x 33 Feet | AE2NVM 4YRR5

LUFKIN OCN1291SF590 Oil Tape Blade 1/2 x 33 Feet

Item: AE2NVM Model: OCN1291SF590Cross Ref: 4YRR5
In Stock

Get it by Tuesday, Jun 10

€110.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Oil Tape Blade
Accessory TypeSteel, 1/2" x 33 ft.
Blade ColorSilver
Blade Length (sae)33 ft.
Blade MaterialSteel
Compatible With Grainger Part Number4YRT1
Compatible With Manufacturer Model NumberCN1291SF590N
Overall Width1/2"
Tip StyleSwivel Snap

Shipping Info:

Ship weight (kg) 0.3825
Ship height (cm)3.05
Ship length (cm)13.46
Ship width (cm)11.68
HS code9017800000
Country of OriginUS

Product Variants

ProductModelAccessory TypePrice
LUFKIN OCN129012SF5 Oil Tape Blade 1/2 x 18 Feet | AE2NVJ 4YRP9 OCN129012SF5Steel, 1/2" x 18 ft.€87.23
LUFKIN OCN1293SMEF5 Oil Tape Blade 1/2(13mm) x 50ft(15m) | AE2NVR 4YRT2 OCN1293SMEF5Steel, 1/2"(13mm) x 50 ft.(15m)€213.50
LUFKIN OCN1294SMEF5N Oil Tape Blade 1/2(13mm) x 66ft(15m) | AE2NVU 4YRT4 OCN1294SMEF5NSteel, 1/2"(13mm) x 66 ft.(20m)€237.23
LUFKIN OCN1296SF590 Oil Tape Blade 1/2 x 100 Feet | AE2NVX 4YRT8 OCN1296SF590Steel, 1/2" x 100 ft.€263.65
LUFKIN OC129012SF59 Oil Tape Blade 1/2 x 18 Feet Chrome | AE2NWA 4YRU3 OC129012SF59Steel, 1/2" x 18 ft., Chrome€111.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUFKIN OCN1291SF590 Oil Tape Blade 1/2 x 33 Feet
€110.24 /unit