LUFKIN HW226ME Long Tape Measure 3/8 Inch x 100 Feet Brown | AD6YUV 4CP84

LUFKIN HW226ME Long Tape Measure 3/8 Inch x 100 Feet Brown

Item: AD6YUV Model: HW226MECross Ref: 4CP84
In Stock

Get it by Tuesday, Jun 17

€68.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLong Tape Measure
ActionNon-Locking
Belt ClipNo
Blade CoatingNylon
Blade ColorBlack, Red, Yellow
Blade Length100 ft.
Blade MaterialSteel
Blade StyleB9
Blade Width3/8"
Body ColorBlack
Body MaterialSteel, Vinyl
Case ColorBrown
Case MaterialABS
Case TypeClosed
FeaturesDouble-Sided, Tether Ready
FinishVinyl
Graduation TypeCm, Mm
GraduationsFeet, Inches
Hook TypeFolding
Length8.7"
Lock TypeNone
Mark ColorBlack, Red
Measurement TypeMetric
StandoutNot Rated
Stud MarkingsNo
Tape End TypeRing End
Tip StyleNon Magnetic Single Hook
Blade Length (metric)30 m
Blade Length (sae)100 ft.
Blade Return TypeManual
Blade TypeDouble-Sided
Graduation Marks1/8"
System Of MeasurementImperial/Metric
Zero Point LocationRing End

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)2.29
Ship length (cm)15.75
Ship width (cm)13.21
HS code9017800000
Country of OriginMX

Product Details:

    • Rewind Type (Manual)

Product Variants

ProductModelTip StyleCase MaterialBlade LengthBlade WidthGraduationsLock TypeMeasurement TypeCase TypePrice
LUFKIN FE050 Tape Measure 1/2 Inch x 50 Feet Orange/black | AC2UGB 2MVT8 FE050Non Magnetic Single HookPlastic50 ft.1/2"InchesNoneSAEOpen€18.53
LUFKIN FM100CME Tape Measure 1/2 Inch x 328 Feet Orange/black | AC2UGC 2MVT9 FM100CMENon Magnetic Single HookPlastic328 ft.1/2"CentimetersNoneMetric, SAEOpen€61.78
LUFKIN HW226D Long Tape Measure 3/8 Inch x 100 Feet Brown | AD2XGP 3VYJ3 HW226DNon Magnetic Single HookVinyl Covered Steel100 ft.3/8"Feet, InchesNoneSAEClosed€104.46
LUFKIN HW223ME Long Tape Measure 3/8 Inch x 50 Feet Brown | AD2XGR 3VYJ7 HW223MENon Magnetic Single HookVinyl Covered Steel50 ft.3/8"Feet, InchesNoneMetric, SAEClosed€73.46
LUFKIN FE200 Tape Measure 1/2 Inch x 200 Feet Orange/black | AD2XHG 3VZF5 FE200Non Magnetic Single HookPlastic200 ft.1/2"Feet, InchesNoneSAEOpen€35.58
LUFKIN FE200D Tape Measure 1/2 Inch x 200 Feet Orange/black | AD2XHH 3VZF9 FE200DNon Magnetic Single HookPlastic200 ft.1/2"FeetNoneSAEOpen€35.25
LUFKIN FM030CM Long Tape Measure 13mm x 30m Orange/black | AD2XHP 3VZH7 FM030CMNon Magnetic Single HookPlastic30m13 mmMillimetersNoneMetricOpen€23.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUFKIN HW226ME Long Tape Measure 3/8 Inch x 100 Feet Brown
€68.62 /unit