LUCKY LINE PRODUCTS 60800 File-a-key Letter Size 14 Units | AC9MCX 3HJU9

LUCKY LINE PRODUCTS 60800 File-a-key Letter Size 14 Units

Item: AC9MCX Model: 60800Cross Ref: 3HJU9
In Stock

Get it by Tuesday, Jun 17

€21.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFile-A-Key, Letter Size
Key Capacity Units14
MaterialPlastic
Overall Depth3/8"
Overall Height6"
Overall Width12 3/4"
TypeHanging Files
ColorBlack
Includes#170 Small Rectangular Tags, Blank Labels
Includes Key TagsIncludes Key Tags
Key Capacity14
Key Tag LabelingText
Number Of Key Hooks14
Number Of Key Racks1
Outside Depth6"
Outside Height1/2"
Outside Width12 3/4"

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)33.02
Ship length (cm)15.75
Ship width (cm)1.78
HS code3926100000
Country of OriginUS

Product Variants

ProductModelTypeKey Capacity UnitsOverall DepthOverall HeightOverall WidthMaterialPrice
LUCKY LINE PRODUCTS 60020 File-a-key Binder 42 Units | AC9MCT 3HJU5 60020Binder422"11"13 3/4"-€55.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 60800 File-a-key Letter Size 14 Units
€21.02 /unit