Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FCP8 Spring Snap Hd Steel L 4 5/8 In | AD7LJX

LUCKY LINE PRODUCTS 4FCP8 Spring Snap Hd Steel L 4 5/8 In

Item: AD7LJX Model: 4FCP8
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Snap, Heavy Duty
Eye Inside Dia.11/16"
FinishStainless
MaterialSteel Wire
Max. Load1320 lbs.
Overall Length4 5/8"
Snap Opening13/16"
Thickness7/16"
TypeLoad Rated
Application RestrictionsNot For Lifting
Attachment TypeRounded Eye
Eye Diameter11/16"
Load RatingLoad Rated
Opening Size13/16"
Opening TypeSolid Gate
Overall Width2 5/8"
Product TypeInterlocking Snap
Stock Thickness7/16"
Working Load Limit1320 lbs.

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)1.27
Ship length (cm)11.68
Ship width (cm)6.86
HS code7326908588
Country of OriginCN

Product Details:

    • Application Restrictions (Not For Lifting)

Product Variants

ProductModelOverall LengthMaterialFinishMax. LoadThicknessEye Hook Inside Dia.Price
APPROVED VENDOR 4FCE2 Spring Snap Hd Steel L 2 In | AD7LFY 4FCE22"SteelZinc Plated175 lbs.3/16"-€1.30
APPROVED VENDOR 4FCE3 Spring Snap Hd Steel L 4 In | AD7LFZ 4FCE34"SteelZinc Plated675 lbs.3/8"-€3.06
APPROVED VENDOR 4FCE4 Spring Snap Hd Steel L 4 3/4 In | AD7LGA 4FCE44 3/4"SteelZinc Plated820 lbs.7/16"-€4.93
APPROVED VENDOR 4FCE5 Spring Snap Hd Steel L 2 In | AD7LGB 4FCE52"Steel WireStainless200 lbs.3/16"-€3.26
APPROVED VENDOR 4FCE6 Spring Snap Hd Steel L 2 3/8 In | AD7LGC 4FCE62 3/8"Steel WireStainless280 lbs.1/4"-€4.36
APPROVED VENDOR 4FCE7 Spring Snap Hd Steel L 3 1/8 In | AD7LGD 4FCE73 1/8"Steel WireStainless500 lbs.5/16"-€14.26
APPROVED VENDOR 4FCE8 Spring Snap Hd Steel L 4 In | AD7LGE 4FCE84"Steel WireStainless600 lbs.3/8"-€14.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 4FCP8 Spring Snap Hd Steel L 4 5/8 In
€14.07 /unit