Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FCN4 Forged Spring Snap Capacity 900 Lb | AD7LJH

LUCKY LINE PRODUCTS 4FCN4 Forged Spring Snap Capacity 900 Lb

Item: AD7LJH Model: 4FCN4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemForged Spring Snap
Eye Inside Dia.11/16"
FinishZinc Plated
MaterialDrop Forged Steel
Max. Load1000 lbs.
Overall Length3 1/2"
Snap Opening1/2"
TypeLoad Rated
Application RestrictionsNot For Lifting
Attachment TypeFixed Eye
Eye Diameter11/16"
Load RatingLoad Rated
Number Of Snaps1
Opening Size1/2"
Opening TypeSolid Gate
Overall Width1 3/4"
Product TypeSpring Snap
Working Load Limit900 lbs.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.52
Ship length (cm)9.14
Ship width (cm)5.08
HS code7326908588
Country of OriginCN

Product Details:

    • Application Restrictions (Not For Lifting)

Product Variants

ProductModelOverall LengthMaterialMax. LoadFinishPrice
APPROVED VENDOR 4FCL4 Forged Spring Snap Capacity 165 Lb | AD7LHZ 4FCL42"Stainless Steel165 lbs.-€7.16
APPROVED VENDOR 4FCL5 Forged Spring Snap Capacity 387 Lb | AD7LJA 4FCL52 3/4"Stainless Steel387 lbs.-€11.82
APPROVED VENDOR 4FCL6 Forged Spring Snap Capacity 825 Lb | AD7LJB 4FCL63 3/4"Stainless Steel825 lbs.-€28.63
APPROVED VENDOR 4GGU3 Forged Spring Snap Capacity 2225 Lb | AD7TUD 4GGU34"Steel1500 lbs.Stainless€51.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 4FCN4 Forged Spring Snap Capacity 900 Lb
€4.08 /unit