Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4FCH3 Trigger Snap L 2 1/2 In | AD7LHD

LUCKY LINE PRODUCTS 4FCH3 Trigger Snap L 2 1/2 In

Item: AD7LHD Model: 4FCH3
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrigger Snap
Eye Inside Dia.1/2"
FinishNickel Plated
MaterialZinc Die Cast
Overall Length2 1/2"
Snap Opening7/16"
TypeNot Load Rated

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.02
Ship length (cm)6.35
Ship width (cm)3.05
HS code7326908588
Country of OriginTW

Product Details:

    • Application Restrictions (Not For Lifting)

Product Variants

ProductModelOverall LengthMaterialFinishPrice
APPROVED VENDOR 4FCH4 Trigger Snap L 2 5/8 In | AD7LHE 4FCH42 5/8"Zinc Die CastNickel Plated€2.94
APPROVED VENDOR 4FCH5 Trigger Snap L 3 3/4 In | AD7LHF 4FCH53 3/4"Zinc Die CastNickel Plated€4.17
APPROVED VENDOR 4FCH6 Trigger Snap L 2 5/8 In | AD7LHG 4FCH62 5/8"Bronze-€4.84
APPROVED VENDOR 4FCL3 Trigger Snap L 2 3/4 In | AD7LHY 4FCL32 3/4"Zinc Die CastNickel Plated€3.01
APPROVED VENDOR 4GGL4 Trigger Snap Stainless L 2 1/2 In | AD7TRM 4GGL42 1/2"Stainless Steel-€10.61
APPROVED VENDOR 4GGL5 Trigger Snap Stainless L 2 5/8 In | AD7TRN 4GGL52 5/8"Stainless Steel-€10.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 4FCH3 Trigger Snap L 2 1/2 In
€3.19 /unit