LUCKY LINE PRODUCTS 28329 Label-it Tag With Ring White - Pack Of 25 | AC9MCL 3HJT5

LUCKY LINE PRODUCTS 28329 Label-it Tag With Ring White - Pack Of 25

Item: AC9MCL Model: 28329Cross Ref: 3HJT5
In Stock

Get it by Tuesday, Jun 17

€6.17 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKey Tag
ColorWhite
Height1 1/4"
TypeWater Resistant
Width1 1/4"
Compatible With Manufacturer Model Number19511
Hook AttachmentKey Ring
Includes InsertsNo Inserts Included
Key Ring Diameter3/4"
Key Tag LabelingBlank
MaterialPlastic
Number Of Key Tags25
Overall Height4 7/8"
Overall Width1 1/4"
ShapeRectangle
Thickness7/8"

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)6.86
Ship length (cm)15.24
Ship width (cm)12.7
HS code7326908588
Country of OriginUS

Product Variants

ProductModelTypeHeightMaterialFitsOverall LengthRing Dia.Pkg. Qty.Price
LUCKY LINE PRODUCTS 1800014 Key Tag Plastic Assorted Pk14 | AF6VQV 20KR20 1800014Key Identification Tag-PlasticKeys3 1/8"3/4"14€6.91
LUCKY LINE PRODUCTS 16950 Key Tag Split Ring Pk50 | AF6VQW 20KR21 16950Split Ring7/8"----50€19.95
LUCKY LINE PRODUCTS 2041020 Key Tag Split Ring Pk20 | AF6VQX 20KR22 2041020Split Ring1 1/8"----20€14.61
LUCKY LINE PRODUCTS 28529 Key Tag Metal-rimmed Ring Pk 25 | AF6VQY 20KR23 28529Metal Rimmed Ring1/4"----25€6.17
LUCKY LINE PRODUCTS 60540 Key Tag Key Tag Rack | AF6VRG 20KR33 60540Key Tag Rack1/2"----1€4.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUCKY LINE PRODUCTS 28329 Label-it Tag With Ring White - Pack Of 25
€6.17 /pack