Flat Shipping

Flat Shipping at €24.99 + VAT

LUBRIMATIC 30-802 Grease Gun, Lever Grease Gun Handle, Rigid Pipe and Flex Hose, 40 Strokes per Oz, Silver | CR9RLF

LUBRIMATIC 30-802 Grease Gun, Lever Grease Gun Handle, Rigid Pipe and Flex Hose, 40 Strokes per Oz, Silver

Item: CR9RLF Model: 30-802Cross Ref: 49EV70
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrease Gun
ApplicationLubricating Grease Fittings On Vehicles And Equipment
Bulk Capacity16 oz.
Cartridge Capacity14 oz.
FeaturesVariable Stroke, Ideal For Industrial, Hardware, Marine, Automotive And Agricultural Markets, As Well As Many Industries Requiring Professional Grade Lubricants And Penetrants
For Use With14 Oz Grease Cartridge
Grease Gun Handle StyleLever
Grease Gun Loading MethodBulk, Cartridge, Suction
Hose Length12"
IncludesRigid Pipe
Max. Operating Pressure7000 psi
Nozzle Extension TypeRigid Pipe And Flex Hose
Pipe Length6"
Strokes Per Oz.40
Tether StyleNot Tether Capable
Tool Length13 1/8"
Tube ColorSilver
Tube MaterialSteel
Variable Stroke / Full StrokeVariable Stroke
Volume Per Stroke0.025 oz.
Barrel ColorSilver
Barrel Length13 1/8"
Barrel MaterialSteel
Flexible Hose Length12"
Maximum Operating Pressure7000 psi
Product TypeManual Grease Gun

Shipping Info:

Ship weight (kg) 1.26
Country of OriginCN

Product Variants

ProductModelGrease Gun Handle StyleCartridge CapacityMax. Operating PressureBulk CapacityPipe LengthTool LengthVolume Per StrokeHose LengthPrice
LUBRIMATIC 30-807 Grease Gun, Lever Grease Gun Handle, Rigid Pipe and Flex Hose, 40 Strokes per Oz | CR9RLE 30-807Lever14 oz.8000 psi16 oz.6"15"0.025 oz.18"€117.88
LUBRIMATIC 30-800 Grease Gun, Pistol Grip Grease Gun Handle, Rigid Pipe and Flex Hose, 40 Strokes per Oz | CR9RLG 30-800Pistol Grip3 oz.4500 psi4 oz.3 1/2"14 5/8"0.025 oz.4"€33.27
LUBRIMATIC 30-806 Grease Gun, Lever Grease Gun Handle, Rigid Pipe and Flex Hose, 27 Strokes per Oz | CR9RLH 30-806Lever14 oz.10000 psi16 oz.6"15.312"0.037 oz.18"€123.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUBRIMATIC 30-802 Grease Gun, Lever Grease Gun Handle, Rigid Pipe and Flex Hose, 40 Strokes per Oz, Silver
€55.14 /unit