Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND T-CAL(R) STANDARD SET A, FOR TB 350 WL Turbidimeter Calibration Standard, Set Turbidity Standards, 5 to 4000 NTU | CR9RJQ

LOVIBOND T-CAL(R) STANDARD SET A, FOR TB 350 WL Turbidimeter Calibration Standard, Set Turbidity Standards, 5 to 4000 NTU

Item: CR9RJQ Model: T-CAL(R) STANDARD SET A, FOR TB 350 WLCross Ref: 797W82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€576.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
FeaturesMultipath 90° Blac With Innovative Straylight Elimination, Us Epa Compliant
Range5 NTU to 4000 NTU
Sub-categoryStandard
TypeSet Turbidity Standards
Chemical DescriptionWater Testing
StandardsISO, US EPA

Shipping Info:

Ship weight (kg) 0.396
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelRangeTypePrice
LOVIBOND T-CAL(R) STANDARD SET B, FOR TB 350 IR Turbidimeter Calibration Standard, Set Turbidity Standards, 5 to 4000 NTU, Std | CR9RJR T-CAL(R) STANDARD SET B, FOR TB 350 IR5 NTU to 4000 NTUSet Turbidity Standards€414.52
LOVIBOND 194280 Calibration Set, 0.01 - 1100 NTU | CV4LBN 1942800.01 NTU to 1100 NTU-€415.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND T-CAL(R) STANDARD SET A, FOR TB 350 WL Turbidimeter Calibration Standard, Set Turbidity Standards, 5 to 4000 NTU
€576.65 /unit