Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND 530970 Nitrite 3 Polypropylene 25 Ml 100 Ct | AA6ZLB 15F898

LOVIBOND 530970 Nitrite 3 Polypropylene 25 Ml 100 Ct

Item: AA6ZLB Model: 530970Cross Ref: 15F898
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€100.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNitrite 3 PP, 25 ml
For Use WithColorimeter, Photometers
IncludesReagent
TypeReagents And Refills

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)20.32
Ship length (cm)17.02
Ship width (cm)3.56
HS code3822005090
Country of OriginDE

Product Variants

ProductModelTypeFor Use WithPrice
LOVIBOND 530973 Nitrite 3 Polypropylene 25 Ml 1000 Ct | AA6ZLC 15F899 530973Reagents And RefillsColorimeter, Photometers€576.96
LOVIBOND 530980 Nitrite 3 Polypropylene 10 Ml 100 Ct | AA6ZLD 15F901 530980Reagents And RefillsColorimeter, Photometers€66.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 530970 Nitrite 3 Polypropylene 25 Ml 100 Ct
€100.86 /unit