Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND 530370 Persulfate Reagent Polypropylene 100 Pack | AA6ZKM 15F885

LOVIBOND 530370 Persulfate Reagent Polypropylene 100 Pack

Item: AA6ZKM Model: 530370Cross Ref: 15F885
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPersulfate Reagent PP
For Use WithColorimeter, Photometers
IncludesReagent
TypeReagents And Refills
Chemical DescriptionPersulfate Reagent PP

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)20.32
Ship length (cm)17.53
Ship width (cm)3.3
HS code3822005090
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 530370 Persulfate Reagent Polypropylene 100 Pack
€36.70 /unit