Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND 530090 Dpd Free Cl2 Reagent Polypropylene 5 Ml 100 Ct | AA6ZKC 15F876

LOVIBOND 530090 Dpd Free Cl2 Reagent Polypropylene 5 Ml 100 Ct

Item: AA6ZKC Model: 530090Cross Ref: 15F876
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDPD Free CL2 Reagent PP, 5 ml
For Use WithColorimeter, Photometers
IncludesReagent
TypeReagents And Refills
Chemical GradeGrade Lab
Compatible Product TypeColorimeters, Photometers, Spectrophotometers

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)20.32
Ship length (cm)17.53
Ship width (cm)4.06
HS code3822005090
Country of OriginDE

Product Variants

ProductModelTypeFor Use WithPkg. Qty.Price
LOVIBOND 530080 Dpd Total Cl2 Reagent Polypropylene 5 Ml 100 Ct | AA6ZKA 15F874 530080Reagents And RefillsColorimeter, Photometers100€31.99
LOVIBOND 530083 Dpd Total Cl2 Reagent Polypropylene 5 Ml 1000 Ct | AA6ZKB 15F875 530083Reagents And RefillsColorimeter, Photometers1€276.49
LOVIBOND 530093 Dpd Free Cl2 Reagent Polypropylene 5 Ml 1000 Ct | AA6ZKD 15F877 530093Reagents And RefillsColorimeter, Photometers1€271.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 530090 Dpd Free Cl2 Reagent Polypropylene 5 Ml 100 Ct
€41.34 /unit