Flat Shipping

Flat Shipping at €24.99 + VAT

LOVIBOND 147360 Water Quality Test Kit, Silica, 0 to 1 mg/L | CR9RKR

LOVIBOND 147360 Water Quality Test Kit, Silica, 0 to 1 mg/L

Item: CR9RKR Model: 147360Cross Ref: 3VXZ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Quality Test Kit
Number Of Tests100
Range0 mg/L to 1 mg/L
Replacement ReagentsRS3130
Test SystemVisual Continuous Color Disk
TypeSilica
Number Of Pieces94
Product TypeSilica Water Quality Test Kit
Test ParametersSilica

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTypeNumber Of TestsRangeTest SystemSensitivityPrice
LOVIBOND 414240 Total Hardness Minikit, Test Kit, 5 To 500 Mg/L | CR9RJG 414240Test Kit-5 mg/L to 500 mg/LTablet5 mg/L€80.43
LOVIBOND 147450 Water Quality Test Kit, Alkalinity, 20 to 240 mg/L | CR9RKH 147450Alkalinity10020 mg/L to 240 mg/LVisual Continuous Color Disk-€110.39
LOVIBOND 147010 Water Quality Test Kit, Chlorine, 0 to 1 mg/L | CR9RKJ 147010Chlorine300 mg/L to 1 mg/LVisual Continuous Color Disk-€92.51
LOVIBOND 147052 Water Quality Test Kit, Chlorine, 0 to 3.5 mg/L | CR9RKK 147052Chlorine1000 mg/L to 3.5 mg/LVisual Continuous Color Disk-€94.33
LOVIBOND 147440 Water Quality Test Kit, Copper, 0 to 1 mg/L | CR9RKL 147440Copper1000 mg/L to 1 mg/L--€124.03
LOVIBOND 147430 Water Quality Test Kit, Copper, 0 to 5 mg/L | CR9RKM 147430Copper1000 mg/L to 5 mg/LVisual Continuous Color Disk-€115.18
LOVIBOND 147470 Water Quality Test Kit, Iron, 0 to 1.8 mg/L | CR9RKN 147470Iron100-Visual Continuous Color Disk-€167.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 147360 Water Quality Test Kit, Silica, 0 to 1 mg/L
€238.73 /unit