LOVEJOY MOL25 Center Coupling Oldham Style Insert Outer Diameter 0.984 In | AA9FYP 1CYP4 / 58099

LOVEJOY 68514458099 Coupling, Oldham Style Insert, Outer Diameter 0.984 In

Item: AA9FYP Model: 68514458099
In Stock

Get it by Thursday, Jun 12

€20.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Insert
Bore TypeBored
Coupling TypeOldham Style
Disc MaterialPolyacetel Insert
Disc TypePolyacetel Insert
Hub Dia.0.984"
Hub MaterialPolyacetel
KeywayWithout Keyway
MaterialPolyacetel
Max. Angular Misalignment
Max. Operating Temp.176°F
Max. Parallel Misalignment2/25"
Max. Speed6100 RPM
Max. Temp. Range176°F
Outside Dia.25 mm
Parallel Misalignment2/25"
StyleOldham Clamp Style Insert
System Of MeasurementImperial
Torque17.7 lbs.-in.

Shipping Info:

Ship weight (kg) 0.01
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code8483908040
Country of OriginJP

Product Variants

ProductModelParallel MisalignmentMax. SpeedMax. Parallel MisalignmentBore TypeHub Dia.Coupling TypeDisc MaterialMax. Angular MisalignmentPrice
LOVEJOY MOL20 Center Coupling Oldham Style Insert Outer Diameter 0.787 In | AA9FYN 1CYP3 / 58087 685144580870.06"7600 RPM0.06"Unbored0.787"Oldham Set Screw StylePolyacetel Insert€8.92
LOVEJOY MOL32 Center Coupling Oldham Style Insert Outer Diameter 1.260 In | AA9FYQ 1CYP5 / 58110 685144581100.1"4800 RPM0.1"Unbored1.26"Oldham Set Screw StyleAcetal€24.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458099 Coupling, Oldham Style Insert, Outer Diameter 0.984 In
€20.63 /unit