LOVEJOY 84527105191 Vertical Mounting Bracket, Hydraulic Pump | AN3TQA 5191

LOVEJOY 84527105191 BHN-56 24-B V2 L=5.00 Vertical Mounting Bracket, Hydraulic Pump

Item: AN3TQA Model: 84527105191Cross Ref: BHN-56 24-B V2 L=5.00
Limited Availability
€174.35 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Body MaterialAluminum Alloy
Bolt Circle Dia.5 22/25"
Bolt Hole Dia.7/16"
Circle Size - 2 Bolts5 3/4"
Circle Size - 4 Bolts5"
Inside Dia.4 1/5"
Motor Pilot Size4.501"
Mounting TypeVertical
No. Of Bolts2, 4
Outside Dia.6.81"
Pilot Size4.001"
StyleBHN
TypePump Mounting Bracket

Product Variants

ProductModelCircle Size - 4 BoltsCircle Size - 2 BoltsInside Dia.TypeBody MaterialMounting TypeStylePrice
LOVEJOY 84527105203 Vertical Mounting Bracket, Hydraulic Pump | AN3TJD 5203 84527105203-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€242.84
LOVEJOY 84527105208 Vertical Mounting Bracket, Hydraulic Pump | AN3TJG 5208 84527105208-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105217 Vertical Mounting Bracket, Hydraulic Pump | AN3TJH 5217 84527105217-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105226 Vertical Mounting Bracket, Hydraulic Pump | AN3TJJ 5226 84527105226-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€266.49
LOVEJOY 84527105202 Vertical Mounting Bracket, Hydraulic Pump | AN3TJQ 5202 845271052022 21/25"-5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105207 Vertical Mounting Bracket, Hydraulic Pump | AN3TJT 5207 845271052072 21/25"-5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105216 Vertical Mounting Bracket, Hydraulic Pump | AN3TJU 5216 845271052162 21/25"-5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 84527105191 BHN-56 24-B V2 L=5.00 Vertical Mounting Bracket, Hydraulic Pump
€174.35 /unit