LOVEJOY 84527105173 Vertical Mounting Bracket, Hydraulic Pump | AN3TNC 5173

LOVEJOY 84527105173 Vertical Mounting Bracket, Hydraulic Pump

Item: AN3TNC Model: 84527105173
In Stock

Get it by Thursday, Jun 12

€143.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Body MaterialAluminum Alloy
Bolt Circle Dia.5 22/25"
Bolt Hole Dia.7/16"
Circle Size - 4 Bolts2 21/25"
Inside Dia.4 1/5"
Motor Pilot Size4.501"
Mounting TypeVertical
No. Of Bolts4
Outside Dia.6.81"
Pilot Size1.782"
TypePump Mounting Bracket

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)8.89
Ship length (cm)17.3
Ship width (cm)17.3
Country of OriginUS

Product Variants

ProductModelCircle Size - 4 BoltsCircle Size - 2 BoltsInside Dia.TypeBody MaterialMounting TypeStylePrice
LOVEJOY 84527105203 Vertical Mounting Bracket, Hydraulic Pump | AN3TJD 5203 84527105203-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€242.84
LOVEJOY 84527105208 Vertical Mounting Bracket, Hydraulic Pump | AN3TJG 5208 84527105208-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105217 Vertical Mounting Bracket, Hydraulic Pump | AN3TJH 5217 84527105217-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105226 Vertical Mounting Bracket, Hydraulic Pump | AN3TJJ 5226 84527105226-3 1/4"5"Pump Mounting BracketAluminum AlloyVerticalBHN€266.49
LOVEJOY 84527105202 Vertical Mounting Bracket, Hydraulic Pump | AN3TJQ 5202 845271052022 21/25"-5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105207 Vertical Mounting Bracket, Hydraulic Pump | AN3TJT 5207 845271052072 21/25"-5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41
RFQ
LOVEJOY 84527105216 Vertical Mounting Bracket, Hydraulic Pump | AN3TJU 5216 845271052162 21/25"-5"Pump Mounting BracketAluminum AlloyVerticalBHN€182.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 84527105173 Vertical Mounting Bracket, Hydraulic Pump
€143.97 /unit