LOVEJOY 84527105106 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJM 5106

LOVEJOY 84527105106 Horizontal Mounting Bracket, Hydraulic Pump

Item: AN3TJM Model: 84527105106
In Stock

Get it by Monday, Jun 16

€109.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Body MaterialAluminum Alloy
Bolt Circle Dia.7 1/4"
Bolt Hole Dia.17/32"
Circle Size - 4 Bolts2 21/25"
Frame182TC-256TC
Inside Dia.4 2/5"
Motor Pilot Size8.501"
Mounting TypeHorizontal
No. Of Bolts4
Outside Dia.9"
Overall Length4.31"
Pilot Size1.782"
StyleBHN
TypePump Mounting Bracket
Volume Capacity425.2 cu. in.

Shipping Info:

Ship weight (kg) 1.4085
Ship height (cm)13.34
Ship length (cm)22.86
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelOverall LengthMounting TypeCircle Size - 4 BoltsCircle Size - 2 BoltsInside Dia.Volume CapacityFrameTypePrice
LOVEJOY 84527105149 Horizontal Mounting Bracket, Hydraulic Pump | AN3THX 5149 84527105149-Horizontal-3 1/4"---Pump Mounting Bracket€140.45
LOVEJOY 84527105102 Horizontal Mounting Bracket, Hydraulic Pump | AN3THY 5102 845271051024.31"Horizontal-3 1/4"4 2/5"--Pump Mounting Bracket€146.14
LOVEJOY 84527105107 Horizontal Mounting Bracket, Hydraulic Pump | AN3THZ 5107 845271051074.31"Horizontal-3 1/4"4 2/5"425.2 cu. in.182TC-256TCPump Mounting Bracket€146.14
LOVEJOY 84527105112 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJA 5112 845271051125.06"Horizontal-3 1/4"4 2/5"470.61 cu. in.182TC-256TCPump Mounting Bracket€167.63
LOVEJOY 84527105117 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJB 5117 845271051176.06"--3 1/4"4 2/5"551.61 cu. in.-Pump Mounting Bracket€137.21
RFQ
LOVEJOY 84527105148 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJK 5148 84527105148-Horizontal2 21/25"----Pump Mounting Bracket€140.45
LOVEJOY 84527105101 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJL 5101 845271051014.31"Horizontal--4 2/5"405 cu. in.182TC-256TCPump Mounting Bracket€146.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 84527105106 Horizontal Mounting Bracket, Hydraulic Pump
€109.78 /unit