LOVEJOY 69790498083 Keyless Locking Rigid Coupling, 0.8750 Inch Bore, 1.85 Inch OD, Steel | AL9AEQ

LOVEJOY 69790498083 Keyless Locking Rigid Coupling, 0.8750 In Bore, 1.85 In OD, Steel

Item: AL9AEQ Model: 69790498083
In Stock

Get it by Friday, Jun 13

€136.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)6
Ship length (cm)5.1
Ship width (cm)5.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790498080 Keyless Locking Rigid Coupling, 80 mm Bore, 120 mm OD, 1.102 Inch Length, Steel | AL9AEN 6979049808069790498080€108.58
RFQ
LOVEJOY 69790498081 Keyless Locking Rigid Coupling, 260 mm Bore, 325 mm OD, Steel | AL9AEP 6979049808169790498081€133.16
LOVEJOY 69790498084 Keyless Locking Rigid Coupling, 1 Inch Bore, 1.969 Inch OD, Steel | AL9AER 6979049808469790498084€143.70
LOVEJOY 69790498086 Keyless Locking Rigid Coupling, 1.1875 Inch Bore, 2.1590 Inch OD., Steel | AL9AET 6979049808669790498086€152.45
LOVEJOY 69790498087 Keyless Locking Rigid Coupling, 1.25 Inch Bore, 2.3620 Inch OD, Steel | AL9AEU 6979049808769790498087€125.78
LOVEJOY 69790498088 Keyless Locking Rigid Coupling, 1.6250 Inch Bore, 2.953 Inch OD, Steel | AL9AEV 6979049808869790498088€174.72
LOVEJOY 69790498090 Keyless Locking Rigid Coupling, 1.75 Inch Bore, 2.953 Inch OD, Steel | AL9AEW 6979049809069790498090€174.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790498083 Keyless Locking Rigid Coupling, 0.8750 In Bore, 1.85 In OD, Steel
€136.69 /unit