LOVEJOY 69790498043 Keyless Locking Rigid Coupling, 30 mm Bore, 55 mm OD, 0.787 Inch Length, Steel | AL9AEC

LOVEJOY 69790498043 Keyless Locking Rigid Coupling, 30mm Bore, 55mm OD, 0.787 In Length, Steel

Item: AL9AEC Model: 69790498043
In Stock

Get it by Tuesday, Jun 10

€136.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)6
Ship length (cm)5.1
Ship width (cm)5.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790498036 Keyless Locking Rigid Coupling, 18 mm Bore, 47 mm OD, 0.7870 Inch Length, Steel | AL9ADY 6979049803669790498036€104.92
RFQ
LOVEJOY 69790498038 Keyless Locking Rigid Coupling, 20 mm Bore, 47 mm OD, 0.787 Inch Length, Steel | AL9ADZ 6979049803869790498038€127.14
LOVEJOY 69790498041 Keyless Locking Rigid Coupling, 25 mm Bore, 50 mm OD, 0.7870 Inch Length, Steel | AL9AEA 6979049804169790498041€133.16
LOVEJOY 69790498042 Keyless Locking Rigid Coupling, 28 mm Bore, 55 mm OD, 0.7870 Inch Length, Steel | AL9AEB 6979049804269790498042€136.69
LOVEJOY 69790498046 Keyless Locking Rigid Coupling, 1.4375 Inch Bore, 2.559 Inch OD, Steel | AL9AEE 6979049804669790498046€125.78
RFQ
LOVEJOY 69790498047 Keyless Locking Rigid Coupling, 1.50 Inch Bore, 2.559 Inch OD, Steel | AL9AEF 6979049804769790498047€125.78
LOVEJOY 69790498051 Keyless Locking Rigid Coupling, 38 mm Bore, 65 mm OD, 0.787 Inch Length, Steel | AL9AEG 6979049805169790498051€183.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790498043 Keyless Locking Rigid Coupling, 30mm Bore, 55mm OD, 0.787 In Length, Steel
€136.69 /unit