LOVEJOY 69790498032 Keyless Locking Rigid Coupling, 240 mm Bore, 15.9450 Inch OD, Steel | AL9ADX

LOVEJOY 69790498032 Keyless Locking Rigid Coupling, 240mm Bore, 15.9450 In OD, Steel

Item: AL9ADX Model: 69790498032
In Stock

Get it by Wednesday, Jun 11

€6,631.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling

Shipping Info:

Ship weight (kg) 66.4695
Ship height (cm)6
Ship length (cm)5.1
Ship width (cm)5.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790498007 Keyless Locking Rigid Coupling, 14 mm Bore, 1.4960 Inch OD, Steel | AL9ADG 6979049800769790498007€179.98
RFQ
LOVEJOY 69790498011 Keyless Locking Rigid Coupling, 30 mm Bore, 2.3620 Inch OD, Steel | AL9ADH 6979049801169790498011€233.57
LOVEJOY 69790498012 Keyless Locking Rigid Coupling, 36 mm Bore, 2.8350 Inch OD, Steel | AL9ADJ 6979049801269790498012€248.79
LOVEJOY 69790498013 Keyless Locking Rigid Coupling, 44 mm Bore, 3.15 Inch OD, Steel | AL9ADK 6979049801369790498013€264.01
LOVEJOY 69790498014 Keyless Locking Rigid Coupling, 50 mm Bore, 3.5430 Inch OD, Steel | AL9ADL 6979049801469790498014€279.29
LOVEJOY 69790498015 Keyless Locking Rigid Coupling, 55 mm Bore, 3.9370 Inch OD, Steel | AL9ADM 6979049801569790498015€299.57
LOVEJOY 69790498016 Keyless Locking Rigid Coupling, 62 mm Bore, 4.3310 Inch OD, Steel | AL9ADN 6979049801669790498016€324.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790498032 Keyless Locking Rigid Coupling, 240mm Bore, 15.9450 In OD, Steel
€6,631.59 /unit