LOVEJOY 69790497983 Keyless Locking Rigid Coupling, 2.8750 Inch Bore, 4.5280 Inch OD., Steel | AL9ADC

LOVEJOY 69790497983 Keyless Locking Rigid Coupling, 2.8750 In Bore, 4.5280 In OD., Steel

Item: AL9ADC Model: 69790497983
In Stock

Get it by Thursday, Jun 12

€743.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKeyless Rigid Coupling

Shipping Info:

Ship weight (kg) 2.9745
Ship height (cm)6
Ship length (cm)5.1
Ship width (cm)5.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790497966 Keyless Locking Rigid Coupling, 1.25 Inch Bore, 2.3620 Inch OD, Steel | AL9ACT 6979049796669790497966€350.29
LOVEJOY 69790497968 Keyless Locking Rigid Coupling, 1.4375 Inch Bore, 2.5590 Inch OD., Steel | AL9ACU 6979049796869790497968€289.04
RFQ
LOVEJOY 69790497969 Keyless Locking Rigid Coupling, 1.50 Inch Bore, 2.5590 Inch OD, Steel | AL9ACV 6979049796969790497969€407.91
LOVEJOY 69790497971 Keyless Locking Rigid Coupling, 1.75 Inch Bore, 2.9530 Inch OD, Steel | AL9ACW 6979049797169790497971€407.91
LOVEJOY 69790497972 Keyless Locking Rigid Coupling, 1.8750 Inch Bore, 3.15 Inch OD, Steel | AL9ACX 6979049797269790497972€452.27
LOVEJOY 69790497974 Keyless Locking Rigid Coupling, 2 Inch Bore, 3.15 Inch OD, Steel | AL9ACY 6979049797469790497974€452.27
LOVEJOY 69790497976 Keyless Locking Rigid Coupling, 2.1875 Inch Bore, 3.3460 Inch OD, Steel | AL9ACZ 6979049797669790497976€474.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790497983 Keyless Locking Rigid Coupling, 2.8750 In Bore, 4.5280 In OD., Steel
€743.91 /unit