LOVEJOY 69790491079 Sleeve Coupling Flange, Outside Diameter 15.31 Inch, Length 12.63 Inch, Steel | AL4MGX

LOVEJOY 69790491079 Flange Coupling Sleeve, Outside Diameter 15.31 Inch, Length 12.63 Inch, Steel

Item: AL4MGX Model: 69790491079
In Stock

Get it by Wednesday, Jun 11

€3,194.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve Coupling Flange
Dimension D11 14/25"
Dimension Fd15.31"
Dimension W3"
Distance Between Shaft Ends (dimension Bse)0.31"
Hub StyleExposed Bolt
Length Through Bore6.03"
MaterialMetal
Max. Angular Misalignment1.5°
Max. Balanced Speed6450 RPM
Max. Bore5 1/2"
Max. Unbalanced Speed4300 RPM
Nominal Torque551300 lbs.-in.
Parallel Misalignment0.087"
Size5"
StyleLabryrinth Seal Exposed Bolt Sleeve
TypeSleeves

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)15.24
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMax. BoreHub StyleLength Through BoreDimension FdDimension DDistance Between Shaft Ends (dimension Bse)Max. Balanced SpeedMax. Unbalanced SpeedPrice
LOVEJOY 69790491072 Sleeve Coupling Flange, Outside Diameter 6 Inch, Length 4.19 Inch, Steel | AL4MGV 697904910721 5/8"Exposed Bolt1.94"6"3.97"0.13"18000 RPM12000 RPM€674.51
LOVEJOY 69790491077 Sleeve Coupling Flange, Outside Diameter 12.5 Inch, Length 4.75 Inch, Steel | AL4MGW 697904910774 1/4"Exposed Bolt4 3/4"12 1/2"9 1/4"1/4"7890 RPM5260 RPM€2,035.86
LOVEJOY 69790491088 Sleeve Coupling Flange, Outside Diameter 12.5 Inch, Length 4.75 Inch, Steel | AL4MGY 697904910884 1/4"Shrouded Bolt4 3/4"12 1/2"9 1/4"1/4"7890 RPM5260 RPM€1,793.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790491079 Flange Coupling Sleeve, Outside Diameter 15.31 Inch, Length 12.63 Inch, Steel
€3,194.64 /unit