LOVEJOY 69790406286 Grid Coupling Hub, Length 1.88 Inch | AK3ZCA

LOVEJOY 69790406286 Grid Coupling Hub, Length 1.88 Inch

Item: AK3ZCA Model: 69790406286
In Stock

Get it by Tuesday, Jun 10

€307.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore TypeNo Bore
ColorGray
Coupling Size1030
Dimension Fd93.73 mm
Dimension G4.826 mm
Distance Between Shaft Ends (dimension G) - Normal Gap3 mm
Hub MaterialAlloy Steel
Length Through Bore60.2 mm
Max. Angular Misalignment At0.003"
Max. Angular Misalignment During Operation (x-y)0.011"
Max. Bore41 mm
Max. Parallel Misalignment At0.006"
Max. Parallel Misalignment During Operation (dimension P)0.012"
Max. Speed3600 RPM
Min. BoreSolid
Nominal Torque136 N-m
Outside Dia.111.25 mm
Set Screw Style Coupling Location Size (dimension Sl)7.87 mm
Spacer Hub Length (dimension S)60.33 mm
TypeGrid Coupling

Shipping Info:

Ship weight (kg) 1.4175
Ship height (cm)9.37
Ship length (cm)9.37
Ship width (cm)9.37
Country of OriginUS

Product Variants

ProductModelCoupling SizeOutside Dia.Dimension FdMax. Angular Misalignment AtMax. Angular Misalignment During Operation (x-y)Max. BoreNominal TorqueSet Screw Style Coupling Location Size (dimension Sl)Price
LOVEJOY 69790406283 Grid Coupling Hub, Bore Diameter 2.375, Length 1.88 Inch | AK3ZBY 697904062831020101.6 mm85.85 mm0.002"0.009"35 mm48 N-m12.7 mm€167.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790406286 Grid Coupling Hub, Length 1.88 Inch
€307.04 /unit