LOVEJOY 69790406126 Grid Coupling Hub, With Keyway, Bore 1-7/8, Steel | AK3YRD

LOVEJOY 69790406126 Grid Coupling Hub, With Keyway, Bore 1-7/8, Steel

Item: AK3YRD Model: 69790406126
In Stock

Get it by Monday, Jun 16

€498.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Size1 7/8"
Bore TypeFinished Bore And Keyway
ColorGray
Coupling Size1080
Dimension Fd5"
Dimension Fl1/2"
Dimension G10.118"
Dimension Hd4.13"
Dimension L (horizontal Style Cover)4.55"
Dimension L (vertical Style Cover)1.74"
Dimension R3 1/2"
Dimension Sl0.94"
Distance Between Shaft Ends (dimension G) - Normal Gap0.118"
GradeGrade 1045
Hub MaterialSteel
Keyway Size1/2" x 1/4"
Length Through Bore3 1/2"
Max. Angular Misalignment At0.006"
Max. Angular Misalignment During Operation (x-y)0.024"
Max. Bore3"
Max. Parallel Misalignment At0.008"
Max. Parallel Misalignment During Operation (dimension P)0.016"
Max. Speed (horizontal Style Cover)3600 RPM
Max. Speed (vertical Style Cover)4750 RPM
Min. Bore1.062"
Nominal Torque18150 lbs.-in.
Outside Dia. (horiontal Style Cover)7 16/25"
Outside Dia. (vertical Style Cover)7.13"
Overall Length7 3/25"
Set Screw Style Coupling Location Size (dimension Sl)0.94"
StyleBored
TypeGrid Coupling

Shipping Info:

Ship weight (kg) 5.985
Ship height (cm)18.08
Ship length (cm)19.41
Ship width (cm)19.41
Country of OriginUS

Product Variants

ProductModelKeyway SizeOverall LengthCoupling SizeBore TypeDimension FdDimension FlDimension G1Dimension HdPrice
LOVEJOY 69790405463 Grid Coupling Hub, With Keyway, Bore 1-1/8, Steel | AK3YMR 697904054631/4" x 1/8"3 22/25"1020Finished Bore And Keyway2 1/2"0.38"0.118"1 14/25"€99.95
LOVEJOY 69790405468 Grid Coupling Hub, With Keyway, Bore 1-1/8, Steel | AK3YNB 697904054681/4" x 1/8"3 22/25"1030Finished Bore And Keyway2 22/25"0.38"0.118"1.94"€132.09
LOVEJOY 69790405470 Grid Coupling Hub, With Keyway, Bore 1-3/8, Steel | AK3YNE 697904054705/16" x 3/32"3 22/25"1030Finished Bore And Keyway2 22/25"0.38"0.118"1.94"€132.09
LOVEJOY 69790405472 Grid Coupling Hub, With Keyway, Bore 1, Steel | AK3YNK 697904054721/4" x 1/8"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€166.54
LOVEJOY 69790405473 Grid Coupling Hub, With Keyway, Bore 1-1/8, Steel | AK3YNM 697904054731/4" x 1/8"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€166.54
LOVEJOY 69790405475 Grid Coupling Hub, With Keyway, Bore 1-3/8, Steel | AK3YNQ 697904054755/16" x 5/32"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€174.95
LOVEJOY 69790405476 Grid Coupling Hub, With Keyway, Bore 1-1/2, Steel | AK3YNU 697904054763/8" x 3/16"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€166.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790406126 Grid Coupling Hub, With Keyway, Bore 1-7/8, Steel
€498.82 /unit