LOVEJOY 69790405498 Grid Coupling Hub, With Keyway, Bore 2-3/8, Steel | AK3YQX

LOVEJOY 69790405498 Grid Coupling Hub, With Keyway, Bore 2-3/8, Steel

Item: AK3YQX Model: 69790405498
In Stock

Get it by Wednesday, Jun 11

€359.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGrid Coupling Hub
Bore Size2 3/8"
Bore TypeFinished Bore And Keyway
ColorGray
Coupling Size1070
Dimension Fd4 22/25"
Dimension Fl1/2"
Dimension G10.118"
Dimension Hd3 11/25"
Dimension L (horizontal Style Cover)3 4/5"
Dimension L (vertical Style Cover)1.33"
Dimension R2.63"
Dimension Sl22/25"
Distance Between Shaft Ends (dimension G) - Normal Gap0.118"
GradeGrade 1045
Hub MaterialSteel
Keyway Size5/8" x 5/16"
Length Through Bore3"
Max. Angular Misalignment At0.005"
Max. Angular Misalignment During Operation (x-y)0.02"
Max. Bore2 1/2"
Max. Parallel Misalignment At0.008"
Max. Parallel Misalignment During Operation (dimension P)0.016"
Max. Speed (horizontal Style Cover)4125 RPM
Max. Speed (vertical Style Cover)5500 RPM
Min. Bore3/4"
Nominal Torque8800 lbs.-in.
Outside Dia. (horiontal Style Cover)6.37"
Outside Dia. (vertical Style Cover)6.81"
Overall Length6 3/25"
Set Screw Style Coupling Location Size (dimension Sl)22/25"
StyleBored
TypeGrid Coupling

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)15.54
Ship length (cm)16.18
Ship width (cm)16.18
Country of OriginUS

Features:

  • A grid coupling requires two units of Lovejoy grid shaft hubs, a metallic grid spring and a split cover kit (which includes two cover halves, gaskets, seals, and hardware).
  • Lovejoy 69790405498 grid coupling hub is suitable for use in applications where the components are close coupled or slightly spaced apart (in the latter case it further requires a spacer-styled coupling arrangement).
  • It features a shot-peened alloy steel grid spring that is interchangeable with other industry-standard grid couplings.
  • This high-tensile hub facilitates rapid installation and easy maintenance to decrease downtime and costs.
  • The body of this coupling hub is torsionally flexible and durable to decrease vibrations and impact loads.
  • It allows adaptable stock components to be used with either vertical or horizontal covers.

Frequently Asked Questions:

Q. How to select a suitable Lovejoy grid coupling?

A.

  • Torque or horsepower requirement of your application
  • The driven equipment you intend to use - gear drive to conveyor or motor to pump
  • Rotational speed (rpm) of the coupling
  • Shaft diameters and gaps
  • The type of finish, fit and any special bore requirement

Q. Do Lovejoy grid couplings require lubrication?

A. Yes. Lovejoy grid couplings have a metal-on-metal design for smooth power transmission & minimum coupling wear. To ensure these lubrication / greasing should be done at regular intervals to prevent metal wear caused by metal flexing & rubbing leads.

Q. What does the term key refer to in Lovejoy couplings?

A. Selected models of Lovejoy couplings have a keyway - a slot cut out from the mating part of the couplings. These slots fit into the keyway of the mating shafts. They facilitate improved torque & slippage prevention, along with reduced losses caused by vibration & backlash (degree of free movement between two rotating, mating parts).

Q. What is the difference between Lovejoy flexible & rigid couplings?

A. Lovejoy flexible couplings provide flexible connections between the shafts, accommodating minor misalignments with ease. On the other hand, rigid couplings connect two shafts firmly for transmitting maximum torque throughout the system. Rigid couplings cannot accommodate shaft misalignments.

Q. What are no-hub couplings used for?

A. No-hub couplings are designed to join cast iron soil pipe that does not feature the traditional hub and spigot. They are usually installed with a torque wrench and have more clamps with an improved band load than standard couplings.

Product Variants

ProductModelKeyway SizeOverall LengthCoupling SizeBore TypeDimension FdDimension FlDimension G1Dimension HdPrice
LOVEJOY 69790405463 Grid Coupling Hub, With Keyway, Bore 1-1/8, Steel | AK3YMR 697904054631/4" x 1/8"3 22/25"1020Finished Bore And Keyway2 1/2"0.38"0.118"1 14/25"€99.95
LOVEJOY 69790405468 Grid Coupling Hub, With Keyway, Bore 1-1/8, Steel | AK3YNB 697904054681/4" x 1/8"3 22/25"1030Finished Bore And Keyway2 22/25"0.38"0.118"1.94"€132.09
LOVEJOY 69790405470 Grid Coupling Hub, With Keyway, Bore 1-3/8, Steel | AK3YNE 697904054705/16" x 3/32"3 22/25"1030Finished Bore And Keyway2 22/25"0.38"0.118"1.94"€132.09
LOVEJOY 69790405472 Grid Coupling Hub, With Keyway, Bore 1, Steel | AK3YNK 697904054721/4" x 1/8"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€166.54
LOVEJOY 69790405473 Grid Coupling Hub, With Keyway, Bore 1-1/8, Steel | AK3YNM 697904054731/4" x 1/8"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€166.54
LOVEJOY 69790405475 Grid Coupling Hub, With Keyway, Bore 1-3/8, Steel | AK3YNQ 697904054755/16" x 5/32"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€174.95
LOVEJOY 69790405476 Grid Coupling Hub, With Keyway, Bore 1-1/2, Steel | AK3YNU 697904054763/8" x 3/16"4 3/25"1040Finished Bore And Keyway3 1/4"0.38"0.118"2 1/4"€166.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790405498 Grid Coupling Hub, With Keyway, Bore 2-3/8, Steel
€359.23 /unit