LOVEJOY 69790400602 Grease, Gear Coupling, Size 5 lb, Dark Brown | AM9GJY

LOVEJOY 69790400602 Grease, Gear Coupling, Size 5 lb, Dark Brown

Item: AM9GJY Model: 69790400602
In Stock

Get it by Thursday, Jun 12

€370.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Coupling Hub

Shipping Info:

Ship weight (kg) 2.6055
Ship height (cm)10.8
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790400444 Gear Coupling Hub, Bore Diameter 1-1/8 Inch, Sintered Iron | AK3XMC 6979040044469790400444€163.06
LOVEJOY 69790400012 Gear Coupling Hub, Bore Diameter 1.625 Inch, Sintered Iron | AK3XMT 6979040001269790400012€192.71
LOVEJOY 69790400104 Gear Coupling Hub, With Center, Bore 2.5 Inch, Steel | AL2ZZC 6979040010469790400104€637.76
LOVEJOY 69790407959 Gear Coupling Hub, With Center, Bore 1.998 Inch, Steel | AL2ZZJ 6979040795969790407959€957.73
LOVEJOY 69790491588 Gear Coupling Hub | AL4MHB 6979049158869790491588€1,800.11
RFQ
LOVEJOY 69790400162 Gear Coupling Hub, Coupling Size 1.5, Bore Type Rough Stock, Material AISI 1045 | AL4NKX 6979040016269790400162€634.31
LOVEJOY 68514442313 Gear Coupling Hub, 16 to 42 mm, Mill Motor Machinable, Steel | AL9VKK 42313 6851444231368514442313€3,594.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790400602 Grease, Gear Coupling, Size 5 lb, Dark Brown
€370.60 /unit