LOVEJOY 69790400344 Gear Coupling Hub, Rigid, Bore 127 - 285 mm | AK3XUV

LOVEJOY 69790400344 Gear Coupling Hub, Rigid, Bore 127 - 285mm

Item: AK3XUV Model: 69790400344
In Stock

Get it by Tuesday, Jun 10

€7,666.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Coupling Hub

Shipping Info:

Ship weight (kg) 138.6
Ship height (cm)40.97
Ship length (cm)42.24
Ship width (cm)42.24
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOVEJOY 69790400203 Gear Coupling Hub, Bore 134 mm, Steel | AK3XTN 6979040020369790400203€1,103.14
LOVEJOY 69790400144 Gear Coupling Hub, Rigid, Bore 56 mm | AK3XUN 6979040014469790400144€427.44
LOVEJOY 69790400161 Gear Coupling Hub, Rigid, Bore 76 mm | AK3XUP 6979040016169790400161€628.08
LOVEJOY 69790400180 Gear Coupling Hub, Rigid, Bore 95 mm | AK3XUQ 6979040018069790400180€696.39
LOVEJOY 69790400192 Gear Coupling Hub, Rigid, Bore 114 mm | AK3XUT 6979040019269790400192€889.59
LOVEJOY 69790400212 Gear Coupling Hub, Rigid, Bore 150 mm | AK3XUU 6979040021269790400212€1,668.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790400344 Gear Coupling Hub, Rigid, Bore 127 - 285mm
€7,666.84 /unit