LOVEJOY 69790400078 Gear Coupling Hub, With Keyway, Bore 1.753 Inch | AM7XQJ

LOVEJOY 69790400078 Gear Coupling Hub, With Keyway, Bore 1.753 In

Item: AM7XQJ Model: 69790400078
In Stock

Get it by Thursday, Jun 12

€318.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear Coupling Hub

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)8.26
Ship length (cm)10.64
Ship width (cm)10.64
Country of OriginUS

Product Variants

ProductModelLength Through BoreMax. BoreBore SizeDimension HdDimension HlDimension L1Dimension L2Dimension L3Price
LOVEJOY 69790400030 Gear Coupling Hub, With Keyway, Bore 5/8 Inch, Steel | AK3XNG 69790400030--------€214.83
LOVEJOY 69790400031 Gear Coupling Hub, With Keyway, Bore 3/4 Inch, Steel | AK3XNH 69790400031--------€214.83
LOVEJOY 69790400032 Gear Coupling Hub, With Keyway, Bore 7/8 Inch, Steel | AK3XNJ 69790400032--------€214.83
LOVEJOY 69790400033 Gear Coupling Hub, With Keyway, Bore 1 Inch, Steel | AK3XNK 69790400033--------€214.83
LOVEJOY 69790400034 Gear Coupling Hub, With Keyway, Bore 1-1/8 Inch, Steel | AK3XNL 69790400034--------€180.67
LOVEJOY 69790400035 Gear Coupling Hub, With Keyway, Bore 1-1/4 Inch, Steel | AK3XNM 69790400035--------€214.83
LOVEJOY 69790400045 Gear Coupling Hub, With Keyway, Bore 3/4 Inch, Steel | AK3XNY 69790400045--------€229.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 69790400078 Gear Coupling Hub, With Keyway, Bore 1.753 In
€318.07 /unit