LOVEJOY 68514477222 Disc Coupling, 22 Inch Lbs Torque, 1.260 Inch Dia., 0.0330 Lbs Inch Sq. Inertia

Item: CM7YVQ Model: 68514477222
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Coupling
Angular Misalignment1.5°
Axial Misalignment-0.2" to +0.2"
Bore Size1/2"
Bore TypeFinished Bore
Clamp Screw SizeM4
Coupling SizeMD32C
Coupling TypeMini Disc Coupling
Coupling Weight (lb.)2.12 oz.
Disc MaterialStainless Steel
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore0.472"
Max. Bore Dia.0.591"
Max. Operating Temp.300°F
Max. Speed6000 RPM
Min. Bore0.315"
Moment Of Inertia0.033 lbs.-sq. in.
Nominal Torque22 lbs.-in.
Outside Dia.1.26"
Overall Length1.575"
Parallel Misalignment0.006"
SeriesMD Series
StyleClamp Screw
System Of MeasurementImperial
Torsional Stiffness9735 lbs.-in./rad
Volume2.50047 cu. in.

Shipping Info:

Ship weight (kg) 0.0585

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentMax. Bore Dia.Max. SpeedMin. BoreMoment Of InertiaCoupling SizePrice
LOVEJOY 68514477216 Complete Disc Coupling, Series MD25, Finished Bore, 0.9840 Inch OD, Aluminum Hub | AN4YHL 77216 68514477216--------€263.54
RFQ
LOVEJOY 68514477210 Disc Coupling, 6 Inch Lbs Torque, 0.748 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YVD 685144772101.063"1770 lbs.-in./rad0.005"0.315"10000 RPM0.157"0.003 lbs.-sq. in.MD19C-
RFQ
LOVEJOY 68514477211 Disc Coupling, 6 Inch Lbs Torque, 0.748 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YVE 685144772111.063"1770 lbs.-in./rad0.005"0.315"10000 RPM0.157"0.003 lbs.-sq. in.MD19C-
RFQ
LOVEJOY 68514477212 Disc Coupling, 6 Inch Lbs Torque, 0.748 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YVF 685144772121.063"1770 lbs.-in./rad0.005"0.315"10000 RPM0.157"0.003 lbs.-sq. in.MD19C-
RFQ
LOVEJOY 68514477213 Disc Coupling, 6 Inch Lbs Torque, 0.748 Inch Dia., 0.0030 Lbs Inch Sq. Inertia | CM7YVG 685144772131.063"1770 lbs.-in./rad0.005"0.315"10000 RPM0.157"0.003 lbs.-sq. in.MD19C-
RFQ
LOVEJOY 68514477214 Disc Coupling, 9 Inch Lbs Torque, 0.984 Inch Dia., 0.0090 Lbs Inch Sq. Inertia | CM7YVH 685144772141.22"3983 lbs.-in./rad0.005"0.472"8000 RPM0.236"0.009 lbs.-sq. in.MD25C-
RFQ
LOVEJOY 68514477215 Disc Coupling, 9 Inch Lbs Torque, 0.984 Inch Dia., 0.0090 Lbs Inch Sq. Inertia | CM7YVJ 685144772151.22"3983 lbs.-in./rad0.005"0.472"8000 RPM0.236"0.009 lbs.-sq. in.MD25C€341.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477222 Disc Coupling, 22 Inch Lbs Torque, 1.260 Inch Dia., 0.0330 Lbs Inch Sq. Inertia