LOVEJOY 68514477041 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia

Item: CM7YTL Model: 68514477041
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Axial Misalignment-0.01" to +0.01"
Bore Size1/8"
Bore TypeBored
Clamp Screw SizeM2
Coupling SizeASB3
Coupling TypeSingle Beam Coupling
Coupling Weight (lb.)0.2 oz.
FinishAnodized
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore0.236"
Max. Angular Misalignment
Max. Bore Dia.0.197"
Max. Operating Temp.200°F
Max. Speed10000 RPM
Min. Bore0.118"
Moment Of Inertia0 lbs.-sq. in.
Nominal Torque2 lbs.-in.
Outside Dia.1/2"
Overall Length0.752"
Parallel Misalignment0.005"
SeriesASB Series
StyleClamp Screw
System Of MeasurementImperial
Torsional Stiffness318.6 lbs.-in./rad
Volume0.188 cu. in.

Shipping Info:

Ship weight (kg) 0.0056
Ship height (cm)1.91
Ship length (cm)1.91
Ship width (cm)1.91
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessCoupling SizeNominal TorqueMax. Bore Dia.Min. BoreMoment Of InertiaCoupling Weight (lb.)Price
LOVEJOY 68514477053 Coupling Single Beam, Bore 3/8 x 1/2 Inch | AM9DMC 77053 68514477053--ASB615 lbs.-in.----€198.45
LOVEJOY 68514477042 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia | CM7YTM 685144770420.752"318.6 lbs.-in./radASB32 lbs.-in.0.197"0.118"0 lbs.-sq. in.0.2 oz.-
RFQ
LOVEJOY 68514477044 Motion Control Coupling, 3.40 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YTP 685144770440.799"557.6 lbs.-in./radASB3.53.4 lbs.-in.1/4"0.157"0.001 lbs.-sq. in.0.3 oz.-
RFQ
LOVEJOY 68514477045 Motion Control Coupling, 3.40 Inch Lbs Torque, 0.626 Inch Dia., 0.0010 Lbs Inch Sq. Inertia | CM7YTQ 685144770450.799"557.6 lbs.-in./radASB3.53.4 lbs.-in.1/4"0.157"0.001 lbs.-sq. in.0.3 oz.-
RFQ
LOVEJOY 68514477047 Motion Control Coupling, 5 Inch Lbs Torque, 0.752 Inch Dia., 0.0020 Lbs Inch Sq. Inertia | CM7YTT 685144770470.902"442.5 lbs.-in./radASB45 lbs.-in.0.315"0.157"0.002 lbs.-sq. in.0.5 oz.€155.02
LOVEJOY 68514477048 Motion Control Coupling, 5 Inch Lbs Torque, 0.752 Inch Dia., 0.0020 Lbs Inch Sq. Inertia | CM7YTU 685144770480.902"442.5 lbs.-in./radASB45 lbs.-in.0.315"0.157"0.002 lbs.-sq. in.0.5 oz.€155.02
LOVEJOY 68514477050 Motion Control Coupling, 10 Inch Lbs Torque, 1 Inch Dia., 0.0110 Lbs Inch Sq. Inertia | CM7YTW 685144770501.252"920.4 lbs.-in./radASB510 lbs.-in.0.433"0.236"0.011 lbs.-sq. in.1.4 oz.€179.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477041 Motion Control Coupling, 2 Inch Lbs Torque, 0.5 Inch Dia., 0.00 Lbs Inch Sq. Inertia