LOVEJOY 68514477007 Clamp-On Bellows Shaft Coupling, Aluminum, 32 mm OD, 41 mm Length | AN9BCJ 77007

LOVEJOY 68514477007 Clamp-On Bellows Shaft Coupling, Aluminium, 32 mm OD, 41 mm Length

Item: AN9BCJ Model: 68514477007
Limited Availability
€373.97 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling
Angular Misalignment1.5°
Axial Misalignment0.02"
Bellows MaterialStainless Steel
Bore A20 mm
Bore B20 mm
Dimension Hd45 mm
Hub MaterialAluminum
Keyway SizeNo Keyway
Keyway TypeNo Keyway
Length Through Bore12 mm
Max. Bore Dia.25 mm
Max. Operating Temp.212°F
Max. Speed12700 RPM
Min. Bore10 mm
Moment Of Inertia0.273 lbs.-sq. in.
Nominal Torque159 lbs.-in.
Outside Dia.45 mm
Overall Length63 mm
Parallel Misalignment0.008"
StyleClamp
Torsional Stiffness70800 lbs.-in./rad
TypeBellows Coupling

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentMax. Bore Dia.Max. SpeedMin. BoreAngular MisalignmentMoment Of InertiaPrice
LOVEJOY 68514477018 Clamp-On Bellows Shaft Coupling, Aluminum, 45 mm OD, 63 mm Length | AN9BCM 77018 6851447701891 mm1336350 lbs.-in./rad0.008"40 mm6800 RPM20 mm9.561 lbs.-sq. in.€678.48
RFQ
LOVEJOY 68514477008 Flexible Shaft Coupling, 159 Inch Lbs Torque, 1.772 Inch Dia., 0.2730 Lbs Inch Sq. Inertia | CM7YTB 6851447700863 mm70800 lbs.-in./rad0.008"25 mm12700 RPM10 mm1.5°0.273 lbs.-sq. in.-
RFQ
LOVEJOY 68514477010 Flexible Shaft Coupling, 266 Inch Lbs Torque, 2.205 Inch Dia., 0.5470 Lbs Inch Sq. Inertia | CM7YTC 6851447701065 mm318600 lbs.-in./rad0.004"25 mm10200 RPM10 mm0.547 lbs.-sq. in.-
RFQ
LOVEJOY 68514477012 Flexible Shaft Coupling, 266 Inch Lbs Torque, 2.205 Inch Dia., 0.5470 Lbs Inch Sq. Inertia | CM7YTD 6851447701265 mm318600 lbs.-in./rad0.004"25 mm10200 RPM10 mm0.547 lbs.-sq. in.-
RFQ
LOVEJOY 68514477015 Flexible Shaft Coupling, 531 Inch Lbs Torque, 2.598 Inch Dia., 1.7090 Lbs Inch Sq. Inertia | CM7YTG 6851447701578 mm646050 lbs.-in./rad0.004"35 mm8600 RPM14 mm1.709 lbs.-sq. in.€713.13
LOVEJOY 68514477016 Flexible Shaft Coupling, 531 Inch Lbs Torque, 2.598 Inch Dia., 1.7090 Lbs Inch Sq. Inertia | CM7YTH 6851447701678 mm646050 lbs.-in./rad0.004"35 mm8600 RPM14 mm1.709 lbs.-sq. in.€503.58
LOVEJOY 68514477017 Flexible Shaft Coupling, 1328 Inch Lbs Torque, 3.228 Inch Dia., 9.5610 Lbs Inch Sq. Inertia | CM7YTJ 6851447701791 mm1336350 lbs.-in./rad0.008"40 mm6800 RPM20 mm9.561 lbs.-sq. in.€678.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514477007 Clamp-On Bellows Shaft Coupling, Aluminium, 32 mm OD, 41 mm Length
€373.97 /unit