LOVEJOY 68514476581 Ss095 Hub 18mm 6 x 2.8mm Keyway | AN9BGK 76581

LOVEJOY 68514476581 SS Type Hub SS095, 18 mm Bore Size, 6 x 2.8 mm Keyway

Item: AN9BGK Model: 68514476581
Limited Availability
€203.93 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemSS Type Hub
Bore Size18 mm
Bore TypeFinished Bore
ColorMetallic
Coupling TypeJaw
Dimension G13.2 mm
Hub MaterialStainless Steel
Hub Material FinishMill
KeywayKeyway
Keyway Depth6 mm
Keyway Size6 mm x 2.8 mm
Keyway Width2.8 mm
Length Through Bore25.4 mm
Max. Bore28 mm
Min. Bore11 mm
Outside Dia.53.59 mm
System Of MeasurementMetric

Product Details:

    • Made of stainless steel to withstand dirt, sand, grease, oil and moisture; ideal for electrical motor and internal combustion power transmission applications
    • Transfers shock and misalignment from the shaft to the centre element of coupling assembly to minimise wear on the shaft

Product Variants

ProductModelKeyway SizeOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub MaterialKeywayPrice
LOVEJOY 68514476599 L190 Hub SS 35mm Bore 10 x 3.3mm Keyway | AJ2XAA 6851447659910 mm x 3.3 mm114.3 mm49.28 mm56.26 mm19 mm25.4 mmStainless SteelKeyway€1,159.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476581 SS Type Hub SS095, 18 mm Bore Size, 6 x 2.8 mm Keyway
€203.93 /unit