LOVEJOY 68514476181 Hub, 2.560 Inch Dia., 3.540 Inch Length, 0.590 Inch Thickness

Item: CM7YMY Model: 68514476181
In Stock

Get it by Tuesday, Jun 10

€947.76 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement0.9°
Bore Size24 mm
Bore TypeBored
Coupling SizeCJ28
Coupling TypeCJ , Jaw
Dimension G0.79"
Dimension Hd2 14/25"
Distance Between Spider And Hub Face (dimension Cl)0.1"
Hub MaterialSteel
Hub TypeB
Length Through Bore1.38"
Max. Axial Displacement0.06"
Max. Bore1 1/2"
Max. Radial Displacement0.01"
Max. Speed8500 RPM
Max. Torque1680 lbs.-in.
Min. Bore0.87"
Nominal Torque840 lbs.-in.
Normal Temperature Range-40°F to +212°F
Outside Dia.2 14/25"
Overall Coupling Length3.54"
Screw Size5/16"-18
Screw Thread Per Inch18
Set Screw Style Coupling Location Size0.59"
Spider Inside Dia.1.18"
Spider Outside Dia.2 14/25"
Spider Thickness (dimension W)0.59"
System Of MeasurementImperial
Temp. Range-50°F to +248°F
Volume9.04397 cu. in.

Shipping Info:

Ship weight (kg) 0.792

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514476181 Hub, 2.560 Inch Dia., 3.540 Inch Length, 0.590 Inch Thickness
€947.76 /unit