LOVEJOY 68514472543 Jaw Coupling Hub, Coupling Size CJ14/16, 0.50 Inch Bore, With Keyway, Aluminum | AN9BDN 72543

LOVEJOY 68514472543 Jaw Coupling Hub, Size CJ14/16, 0.50 Inch Bore Size, With Keyway, Aluminium

Item: AN9BDN Model: 68514472543
In Stock

Get it by Tuesday, Jun 17

€44.89 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement1/25"
Bore Size20 mm
Bore TypeBored
ColorMetallic
Coupling Size24
Coupling TypeJaw
Dimension G17.78 mm
Dimension Hd39.88 mm
Dimension U23.88 mm
Distance Between Spider And Hub Face (dimension Cl)2.03 mm
Hub MaterialPowder Metal
Hub TypeA
KeywayKeyway
Keyway Depth6 mm
Keyway Size6 mm x 2.8 mm
Keyway Width2.8 mm
Length Through Bore29.97 mm
Max. Angular Displacement (Δ Ka), N=1500 [1/min]0.9°
Max. Axial Displacement0.055"
Max. Bore24 mm
Max. Operating Temp.-50°F to +248°F
Max. Radial Displacement0.009"
Max. Speed10600 RPM
Max. Torque70 N-m
Min. Bore12 mm
Nominal Torque (with 92 Shore A Spider)35 N-m
Normal Temperature Range (with 80 Shore A, 92 Shore A, And 95/98 Shore A Spiders)-40°F to +212°F
Outside Dia.55.88 mm
Overall Coupling Length77.98 mm
Screw Size#10-24
Screw Thread Per Inch#10-24
Set Screw Style Coupling Location Size9.91 mm
Spider Inside Dia.27 mm
Spider Outside Dia.55 mm
Spider Thickness (dimension W)14 mm
StyleBored
System Of MeasurementMetric

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)11.4
Ship length (cm)8
Ship width (cm)8
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall Coupling LengthHub MaterialMax. SpeedCoupling SizeKeyway SizeLength Through BoreMax. BorePrice
LOVEJOY 68514472006 CJ 38A Hub PM 35mm Keyway | AJ2XBV 6851447200680 mm114.05 mmPowder Metal7100 RPM3810 mm x 3.3 mm44.96 mm38 mm€84.51
LOVEJOY 68514472002 CJ 38A Hub PM 25mm Keyway | AJ2XMY 6851447200280 mm114.05 mmPowder Metal7100 RPM-8 mm x 3.3 mm44.96 mm38 mm€88.31
LOVEJOY 68514472007 CJ 38A Hub PM 38mm Keyway SS180 | AJ2XNG 6851447200780 mm114.05 mmPowder Metal7100 RPM3810 mm x 3.3 mm44.96 mm38 mm€116.99
LOVEJOY 68514472533 Jaw Coupling Hub, With Keyway, Bore 14 mm, Powdered Metal | AM2XKK 72533 6851447253339.88 mm66.04 mmPowder Metal14000 RPM195 mm x 2.3 mm24.89 mm19 mm€35.30
LOVEJOY 68514472004 Jaw Coupling Hub, With Keyway, Bore 30 mm, Powdered Metal | AM3JZM 72004 6851447200480 mm114.05 mmPowder Metal7100 RPM388 mm x 3.3 mm44.96 mm38 mm€88.31
LOVEJOY 68514472538 Cj 24a Hub Pm 14mm Keyway | AM9JMP 72538 6851447253855.88 mm77.98 mmPowder Metal10600 RPM245 mm x 2.3 mm29.97 mm24 mm€44.89
LOVEJOY 68514472542 Jaw Coupling Hub, With Keyway, Bore 19 mm, Steel | AN2DLM 72542 6851447254255.88 mm77.98 mmPowder Metal10600 RPM246 mm x 2.8 mm29.97 mm24 mm€52.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514472543 Jaw Coupling Hub, Size CJ14/16, 0.50 Inch Bore Size, With Keyway, Aluminium
€44.89 /unit