LOVEJOY 68514472268 Spider, 64 Shore D, 39825.00 in-lbs Torque, Green | CM7YYX

LOVEJOY 68514472268 Spider, 64 Shore D, 39825.00 in-lbs Torque, Green

Item: CM7YYX Model: 68514472268
In Stock

Get it by Thursday, Jun 12

€655.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Spider
Angular Displacement0.17"
Angular Misalignment0.9° to 1.3°
Axial Misalignment0.039" to 252"
ColorGreen
CouplingJaw
Coupling TypeElastomeric Insert
Dimension G1.77"
Dimension S3.27"
Distance Between Spider And Hub Face (dimension Cl)0.22"
Hp Rating @ 1200 Rpm750 hp
Hp Rating @ 1800 Rpm1125 hp
Inside Dia.3.94"
MaterialPolyurethane
Max. Angular Displacement (Δ Ka), N=1500 [1/min]1.2°
Max. Axial Displacement (Δ Ka)0.133"
Max. Radial Displacement (Δ Kr)0.019"
Max. Speed2800 RPM
Normal Temp. Range-30°F to +230°F
Outside Dia.7.87"
Parallel Misalignment0.008" to 0.027"
Screw Size3/8"-16
Screw Thread Per Inch16
Set Screw Style Coupling Location Size0.79"
Size90
Stock Sizes14 to 180
StyleOpen Center
Temp. Range-30°F to +266°F
Thickness1.34"
Torque39825 lbs.-in. , 79650 lbs.-in.
Type64 Shore D
Volume82.99545 cu. in.
Wind-up Angle At Max. Torque3.6°
Wind-up Angle At Nominal Torque2.5°

Shipping Info:

Ship weight (kg) 0.63

Product Variants

ProductModelOutside Dia.ColorTypeStyleNormal Temp. RangeDistance Between Spider And Hub Face (dimension Cl)Set Screw Style Coupling Location SizeAngular DisplacementPrice
LOVEJOY 68514461447 CJ 19 Spider 92A Yellow | AJ2WZJ 685144614471.57"YellowCJOpen-40°F to +212°F2/25"0.39"1.2°€9.34
LOVEJOY 68514472259 CJ 38 Spider 64D Green | AJ2XBZ 685144722593.15"GreenCJOpen-30°F to +230°F3/25"0.59"€77.25
LOVEJOY 68514462074 CJ 55 Spider 98A Red | AJ2XCD 685144620744 18/25"RedCJOpen-40°F to +212°F4/25"0.79"1.1°€70.66
LOVEJOY 68514461449 CJ 28 Spider 92A Yellow | AJ2XCG 685144614492 14/25"YellowCJOpen-40°F to +212°F0.1"0.59"0.9°€16.29
LOVEJOY 68514462070 CJ 28 Spider 98A Red | AJ2XFC 685144620702 14/25"RedCJOpen-40°F to +212°F0.1"0.59"0.9°€15.56
LOVEJOY 68514462075 CJ 65 Spider 95A Red | AJ2XFG 685144620755.31"RedCJOpen-40°F to +212°F0.18"0.79"1.2°€115.63
LOVEJOY 68514461451 CJ 42 Spider 92A Yellow | AJ2XFZ 685144614513.74"YellowCJOpen-40°F to +212°F3/25"0.79"€44.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514472268 Spider, 64 Shore D, 39825.00 in-lbs Torque, Green
€655.95 /unit