LOVEJOY 68514471682 Jaw Coupling In-Shear 6-Pin Ring, LS150 Coupling Size, Stainless Steel | AL6GAU 71682

LOVEJOY 68514471682 Jaw Coupling Inch-Shear 6-Pin Ring, LS150 Coupling Size, Stainless Steel

Item: AL6GAU Model: 68514471682
In Stock

Get it by Thursday, Jun 12

€166.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling Ring
ColorGray
Coupling Nominal Torque1810 lbs.-in.
Coupling TypeJaw In Shear
Depth1.71"
Dimension W1.71"
Height4.69"
MaterialStainless Steel
StyleWrap Type
Width4.69"

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)11.91
Ship length (cm)11.91
Ship width (cm)11.91
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514471682 Jaw Coupling Inch-Shear 6-Pin Ring, LS150 Coupling Size, Stainless Steel
€166.74 /unit