LOVEJOY 68514470013 SS095 HUB 3/4 3/16 x 3/32 Keyway | AC9UGT 70013

LOVEJOY 68514470013 SS Type Hub SS095, 3/4 Inch Bore Size, 3/16 x 3/32 Inch Keyway

Item: AC9UGT Model: 68514470013
In Stock

Get it by Tuesday, Jun 10

€130.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSS Type Hub
Bore Size3/4"
Bore TypeFinished Bore
ColorMetallic
Coupling TypeJaw
Dimension G13/25"
Hub Length1 13/25"
Hub MaterialStainless Steel
Hub Material FinishMill
KeywayKeyway
Keyway Depth3/16" x 3/32"
Keyway Size3/16" x 3/32"
Keyway Width3/16" x 3/32"
Length Through Bore1"
Max. Bore1"
Min. Bore1/4"
Outside Dia.2.11"
System Of MeasurementImperial
Thread Size5/16"-18

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)3.86
Ship length (cm)5.36
Ship width (cm)5.36
HS code8483908040
Country of OriginUS

Product Variants

ProductModelKeyway SizeOutside Dia.Length Through BoreMax. BoreMin. BoreDimension GHub LengthHub MaterialPrice
LOVEJOY 68514470007 SS075 HUB 1/2" 1/8" x 1/16" Keyway | AC9UFY 70007 685144700071/8" x 1/16"1 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless Steel€134.36
LOVEJOY 68514470008 SS075 HUB 5/8" 3/16" x 3/32" Keyway | AC9UFZ 70008 685144700083/16" x 3/32"1 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless Steel€134.36
LOVEJOY 68514470009 SS075 HUB 3/4" 3/16" x 3/32" Keyway | AC9UGA 70009 685144700093/16" x 3/32"1 9/25"0.82"7/8"1/4"1/2"1 8/25"Stainless Steel€134.36
LOVEJOY 68514470011 SS095 HUB 1/2" 1/8" x 1/16" Keyway | AC9UGB 70011 685144700111/8" x 1/16"1 9/25"0.82"1"1/4"13/25"1.34"Stainless Steel€166.65
LOVEJOY 68514470012 SS095 HUB 5/8" 3/16" x 3/32" Keyway | AC9UGC 70012 685144700123/16" x 3/32"2.11"1"1"1/4"13/25"1 13/25"Stainless Steel€166.65
LOVEJOY 68514470014 SS095 HUB 7/8" 3/16" x 3/32" Keyway | AC9UGU 70014 685144700143/16" x 3/32"2.54"1"1"1/4"13/25"1 13/25"Stainless Steel€136.86
LOVEJOY 68514470015 SS095 HUB 1" 1/4 x 1/8" Keyway | AC9UGV 70015 685144700151/4" x 1/8"2.11"1"1"1/4"13/25"1 13/25"Stainless Steel€130.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514470013 SS Type Hub SS095, 3/4 Inch Bore Size, 3/16 x 3/32 Inch Keyway
€130.34 /unit