LOVEJOY 68514466195 Hub, 4.720 Inch Dia., 3.580 Inch Length, 0.870 Inch Thickness

Item: CM7YMF Model: 68514466195
In Stock

Get it by Tuesday, Jun 17

€311.16 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Hub
Angular Displacement1.1°
Bore Size65 mm
Bore TypeBored
ColorGray
Coupling SizeCJ55/70
Coupling TypeCJ , Jaw
Dimension G29.97 mm
Dimension Hd119.89 mm
Distance Between Spider And Hub Face (dimension Cl)4.06 mm
Hub MaterialCast Iron
Hub TypeB
KeywayKeyway
Keyway Depth18 mm x 4 2/5 mm
Keyway Width18 mm x 4 2/5 mm
Length Through Bore65.02 mm
Max. Axial Displacement0.87"
Max. Bore70 mm
Max. Radial Displacement0.014"
Max. Speed4750 RPM
Max. Torque819 N-m
Min. Bore48 mm
Nominal Torque410 N-m
Normal Temperature Range-40°F to +212°F
Outside Dia.119.89 mm
Overall Coupling Length90.93 mm
Screw Size3/8"-16
Screw Thread Per Inch16
Set Screw Style Coupling Location Size20.07 mm
Spider Inside Dia.60 mm
Spider Outside Dia.120 mm
Spider Thickness (dimension W)22 mm
System Of MeasurementMetric
Temp. Range-50°F to +248°F
Volume79.75667 cu. in.

Shipping Info:

Ship weight (kg) 3.9285
Ship height (cm)9.09
Ship length (cm)11.99
Ship width (cm)11.99
Country of OriginUS

Product Variants

ProductModelOutside Dia.Overall Coupling LengthMax. SpeedCoupling SizeKeyway SizeMax. BoreMin. BoreDimension GPrice
LOVEJOY 68514462062 CJ 75/90B Hub CI RSB | AJ2XFT 68514462062160.02 mm119.89 mm3550 RPM-No Keyway90 mm50 mm39.88 mm€504.58
LOVEJOY 68514462416 Jaw Coupling Hub, Coupling Size CJ55/70, 48 to 70 mm Bore | AM2DEU 62416 68514462416119.89 mm90.93 mm4750 RPM-No Keyway55 mm12 mm29.97 mm€248.09
LOVEJOY 68514462050 Jaw Coupling Hub, With Keyway, Bore 30 mm, Cast Iron | AM2EJE 62050 6851446205095 mm72.9 mm6000 RPM42/558 mm x 3.3 mm42 mm12 mm25.91 mm€185.01
LOVEJOY 68514462056 Jaw Coupling Hub, With Keyway, Bore 48 mm, Powdered Metal | AM2LDN 62056 6851446205695 mm72.9 mm6000 RPM42/5514 mm x 3.8 mm55 mm26 mm25.91 mm€185.01
LOVEJOY 68514462051 Jaw Coupling Hub, With Keyway, Bore 32 mm, Powdered Metal | AM4PVR 62051 6851446205195 mm72.9 mm6000 RPM42/5510 mm x 3.3 mm42 mm12 mm25.91 mm€185.01
LOVEJOY 68514462059 Jaw Coupling Hub, With Keyway, Powdered Metal | AM4TRW 62059 68514462059104.9 mm80.26 mm5600 RPM-No Keyway60 mm26 mm27.94 mm€199.74
LOVEJOY 68514462048 Jaw Coupling Hub, With Keyway, Powdered Metal | AM7ELW 62048 6851446204895 mm72.9 mm6000 RPM42/55No Keyway55 mm26 mm25.91 mm€142.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514466195 Hub, 4.720 Inch Dia., 3.580 Inch Length, 0.870 Inch Thickness
€311.16 /unit