LOVEJOY 68514463020 Motor Base, 284T/286T Frame Size, Steel | AL8CVK 63020

LOVEJOY 68514463020 Motor Base, 284T/286T Frame Size, Steel

Item: AL8CVK Model: 68514463020
In Stock

Get it by Wednesday, Jun 11

€3,896.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Base
For Nema Frame284, 286T
Height8.07"
Length17 22/25"
MaterialNatural Rubber
Width19.29"

Shipping Info:

Ship weight (kg) 44.1
Ship height (cm)20.5
Ship length (cm)45.42
Ship width (cm)12.7
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514463020 Motor Base, 284T/286T Frame Size, Steel
€3,896.36 /unit