LOVEJOY 68514462449 Jaw Coupling Hub, With Keyway, Bore 0.625 Inch, Iron | AM9LVH 62449

LOVEJOY 68514462449 Jaw Coupling Hub, L110 Coupling Size, 5/8 Inch Bore Size, 2.56 Inch Hub Length

Item: AM9LVH Model: 68514462449
In Stock

Get it by Wednesday, Jun 11

€73.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL Type Hub
Bore Size5/8"
Bore TypeRough Stock Bore
ColorMetallic
Coupling TypeJaw
Dimension G22/25"
Elastomeric MemberBuna N
Hp Rating @ 100 Rpm1 13/50 hp
Hp Rating @ 1200 Rpm15 3/25 hp
Hp Rating @ 1800 Rpm23 hp
Hp Rating @ 3600 Rpm45 9/25 hp
Hub Length2 14/25"
Hub MaterialSintered Iron
Hub Type1
KeywayWithout Keyway
Length Through Bore1 17/25"
Max. Bore1 5/8"
Max. Speed5000 RPM
Min. Bore5/8"
Nominal Torque792 lbs.-in.
Number Of Jaws3
Outside Dia.3 8/25"
Overall Length4.22"
Set Screw Style Coupling Location Size3/4"
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 1.4445
Ship height (cm)9.53
Ship length (cm)10.72
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelOutside Dia.Hub MaterialMax. SpeedNumber Of JawsOverall LengthLength Through BoreNominal TorqueMax. BorePrice
LOVEJOY 68514454033 L190 Hub 3/4 RSB No Keyway N/SS | AJ2XML 685144540334 1/2"Sintered Iron5000 RPM34.86"1.94"1728 lbs.-in.2 1/8"€141.29
LOVEJOY 68514412123 Jaw Coupling Hub, Straight Jaw, Bore 0.625 Inch, Sintered Iron | AK4BBZ 12123 685144121233 3/4"Sintered Iron5000 RPM34 1/2"1 3/4"1240 lbs.-in.1 7/8"€98.89
LOVEJOY 68514410427 Jaw Coupling Hub, Straight Jaw, Bore 0.25 Inch, Sintered Iron | AK6YQN 10427 685144104271 9/25"Sintered Iron14000 RPM21.98"3/4"43.2 lbs.-in.3/4"€11.16
LOVEJOY 68514411525 Jaw Coupling Hub, With Keyway, Bore 0.4375 Inch, Iron | AM9LVN 11525 685144115252.54"Sintered Iron7000 RPM33 12/25"1.38"417 lbs.-in.1 3/8"€56.49
LOVEJOY 68514410219 Jaw Coupling Hub, L050 Coupling Size, 1/4 Inch Bore, 1.100 Inch Hub Length | CF3JFJ 685144102191 2/25"Sintered Iron18000 RPM21.71"0.62"26.3 lbs.-in.5/8"€7.18
LOVEJOY 68514410695 Jaw Coupling Hub, L075 Coupling Size, 1/4 Inch Bore, 1.32 Inch Hub Length | CF3JFQ 685144106951 3/4"Sintered Iron11000 RPM32.13"0.82"90 lbs.-in.7/8"€12.80
LOVEJOY 68514410779 Jaw Coupling Hub, L090 Coupling Size, 1/4 Inch Bore, 1.34 Inch Hub Length | CF3JFT 685144107792.11"Sintered Iron9000 RPM32.15"0.82"144 lbs.-in.1"€18.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514462449 Jaw Coupling Hub, L110 Coupling Size, 5/8 Inch Bore Size, 2.56 Inch Hub Length
€73.56 /unit