LOVEJOY 68514461460 Spider, 80 Shore A, 35.00 in-lbs Torque, Blue | CM7YYL

LOVEJOY 68514461460 Spider, 80 Shore A, 35.00 in-lbs Torque, Blue

Item: CM7YYL Model: 68514461460
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemCJ Series Spider
Angular Displacement0.03"
Angular Misalignment0.9° to 1.3°
Axial Misalignment0.039" to 252"
ColorBlue
CouplingJaw
Coupling TypeElastomeric Insert
Dimension G0.51"
Distance Between Spider And Hub Face (dimension Cl)0.06"
Hp Rating @ 1200 Rpm1 hp
Hp Rating @ 1800 Rpm2 hp
Inside Dia.0.39"
MaterialPolyurethane
Max. Angular Displacement (Δ Ka), N=1500 [1/min]1.2°
Max. Axial Displacement (Δ Ka)1/25"
Max. Radial Displacement (Δ Kr)0.007"
Max. Speed19000 RPM
Normal Temp. Range-40°F to +212°F
Outside Dia.1.18"
Parallel Misalignment0.008" to 0.027"
Set Screw Size#8-32
Set Screw Style Coupling Location Size1/5"
Size14
Stock Sizes14 to 180
StyleOpen Center
Temp. Range-40°F to +248°F
Thickness0.39"
Torque35 lbs.-in. , 71 lbs.-in.
Type80 Shore A
Volume0.54304 cu. in.
Wind-up Angle At Max. Torque10°
Wind-up Angle At Nominal Torque6.4°

Shipping Info:

Ship weight (kg) 0.009

Product Variants

ProductModelOutside Dia.ColorTypeStyleNormal Temp. RangeDistance Between Spider And Hub Face (dimension Cl)Set Screw Style Coupling Location SizeAngular DisplacementPrice
LOVEJOY 68514461447 CJ 19 Spider 92A Yellow | AJ2WZJ 685144614471.57"YellowCJOpen-40°F to +212°F2/25"0.39"1.2°€9.34
LOVEJOY 68514472259 CJ 38 Spider 64D Green | AJ2XBZ 685144722593.15"GreenCJOpen-30°F to +230°F3/25"0.59"€77.25
LOVEJOY 68514462074 CJ 55 Spider 98A Red | AJ2XCD 685144620744 18/25"RedCJOpen-40°F to +212°F4/25"0.79"1.1°€70.66
LOVEJOY 68514461449 CJ 28 Spider 92A Yellow | AJ2XCG 685144614492 14/25"YellowCJOpen-40°F to +212°F0.1"0.59"0.9°€16.29
LOVEJOY 68514462070 CJ 28 Spider 98A Red | AJ2XFC 685144620702 14/25"RedCJOpen-40°F to +212°F0.1"0.59"0.9°€15.56
LOVEJOY 68514462075 CJ 65 Spider 95A Red | AJ2XFG 685144620755.31"RedCJOpen-40°F to +212°F0.18"0.79"1.2°€115.63
LOVEJOY 68514461451 CJ 42 Spider 92A Yellow | AJ2XFZ 685144614513.74"YellowCJOpen-40°F to +212°F3/25"0.79"€44.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514461460 Spider, 80 Shore A, 35.00 in-lbs Torque, Blue