LOVEJOY 68514458619 Motion Control Coupling Hub, 39.80 Inch Lbs Torque, 1.260 Inch Dia., 0.034 Lbs Inch Sq. Inertia

Item: CM7YKY Model: 68514458619
In Stock

Get it by Tuesday, Jun 10

€114.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotion Control Coupling Hub
Angular Misalignment
Bore Size8 mm
Bore TypeBored
Clamp Screw SizeM3
Coupling SizeMOL32C
Coupling TypeOldham, Three Piece Design W/ Insert
Coupling Weight (lb.)75g
Hub MaterialAluminum
KeywayWithout Keyway
Length Through Bore19 mm
Max. Bore Dia.14 mm
Max. Operating Temp.80°C
Max. Speed4800 RPM
Min. Bore8 mm
Moment Of Inertia0.034 lbs.-sq. in.
Nominal Torque39.8 lbs.-in.
Outside Dia.32 mm
Overall Length45 mm
Parallel Misalignment0.1"
SeriesMOL Series
StyleClamp Screw
System Of MeasurementMetric
Torsional Stiffness8788 lbs.-in./rad
Volume1.18752 cu. in.

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)9
Ship length (cm)3.2
Ship width (cm)3.2
Country of OriginUS

Product Variants

ProductModelOverall LengthTorsional StiffnessParallel MisalignmentCoupling SizeNominal TorqueBore SizeMax. Bore Dia.Max. SpeedPrice
LOVEJOY 68514458980 Coupling Oldham Hub, Bore 14 mm, Aluminium | AL2XVW 58980 68514458980---MOL32C39.8 lbs.-in.14 mm--€114.97
LOVEJOY 68514458109 Clamp-On Oldham Coupling Hub, 25 mm OD, 39 mm Length, Aluminum, 1770 RPM | AL6NKY 58109 68514458109---MOL25C17.7 lbs.-in.10 mm--€91.96
LOVEJOY 68514458122 Clamp-On Oldham Coupling Hub, 32 mm OD, 45 mm Length, Aluminum, 48 RPM | AM2BXP 58122 68514458122---MOL32C39.8 lbs.-in.10 mm--€114.97
LOVEJOY 68514458613 Coupling Oldham Hub, Bore 5 mm, Length 39 mm, Aluminium | AM2DMY 58613 68514458613---MOL25C17.7 lbs.-in.5 mm--€91.96
LOVEJOY 68514458124 Coupling Oldham Hub, Bore 12 mm, Length 45 mm, Aluminium | AM2LKH 58124 68514458124---MOL32C39.8 lbs.-in.12 mm--€114.97
LOVEJOY 68514458085 Coupling Oldham Hub, Bore 6 mm, Length 18 mm, Aluminium | AM2QAU 58085 68514458085---MOL166.2 lbs.-in.6 mm--€76.64
LOVEJOY 68514458123 Coupling Oldham Hub, Bore 11 mm, Length 45 mm, Aluminium | AM3CJF 58123 68514458123---MOL32C39.8 lbs.-in.11 mm--€114.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514458619 Motion Control Coupling Hub, 39.80 Inch Lbs Torque, 1.260 Inch Dia., 0.034 Lbs Inch Sq. Inertia
€114.97 /unit